Shop All Task Chairs
Fabulaxe
Mid-Century Modern Style Adjustable Swivel Plastic Shell Molded Office Task Chair w/ Rolling Wheels, White
Mfr # QI003751.WT
Zoro # G604185346
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 24
- Depth 24
- Material Plastic
- Height 35
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fabulaxe
- MFR # QI003751.WT
- Zoro # G604185346
- UPC # 651355237513
- Country of Origin China
- Category Task Chairs
Dimensions
Width | 24 |
Depth | 24 |
Height | 35 |
Length | 24 |
Details
Material | Plastic |
Color | White |
Weight | 12.24 |
Style | Swivel Task Chair |
Description
Embrace classic mid-century modern style with the timeless plastic shell office chair design. Crafted with a one-piece molded plastic chair seat, arms, and back, this side chair is perhaps the most comfortable, practical, and durable seat you’ll ever sit upon. Made with recyclable polypropylene (PP) plastic in a matte, subtly textured finish, the chair seat is ergonomically molded to with bend resistant back support. Assembly is easy; click the castors into place, and screw the chair seat onto the base. Smooth plastic will protect your floor from scratches and keep the chair evenly leveled. These task chairs feature a basic modern minimalist design that looks especially great in Nordic, Scandi, and contemporary homes, but their simple clean design lets it fit in with any home décor theme. You’ll want them in every room in your house; kitchen, dinette, dining room, living room, study, or home office!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVABLISS Mirabel MBE-2313 Area Rug , With Fringe (MBE2313-575)
- AVE 6 LinenArm Chair, 28-1/2"L32-1/4"H, Fixed Arms, FabricSeat, Collection: DavisSeries (DVS51-L32)
- CORTECH Security Curtain Tab, Hook-and-Loop, Black (CTAB8)
- BARRICKS Rectangle Utility Table, 48" X 24" X 30", Walnut/Black Top, Woodgrain Laminate (UT244830-WA)
- BOSS Mesh Task Chair, Armless, Black (B6105)
- SERTAPEDIC Task Chair, Brown (49710BRW)
- GLOBAL INDUSTRIAL Industrial Mid Back Task Chair, Polyurethane, Black (252251)
- FLASH FURNITURE Leather Task Chair, 22 1/4-, No Arm, Back, Seat, Frame: Black (GO-1574-BK-GG)
- BEVCO Task Chairs, 17 in to 22 in Height, Navy Blue (V800SHC)
- SERTAPEDIC Task Chair, Black (49711BLK)
- BENCHPRO Fabric Task Chair, 21" to 31", No Arms, Black (WNT-F-TLC-WW-BLACK)
- Fabulaxe Task Chairs