Shop All Bookcases & Bookshelves
Fabulaxe
Industrial Style 5 Shelf Wood and Metal Bookcase
Mfr # QI003996.L
Zoro # G904106065
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Brown
- Depth 11
- Height 59
- Width 24
- Length 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fabulaxe
- MFR # QI003996.L
- Zoro # G904106065
- UPC # 651355239968
- Country of Origin China
- Category Bookcases & Bookshelves
Dimensions
Depth | 11 |
Height | 59 |
Width | 24 |
Length | 11 |
Details
Color | Brown |
Material | MDF, Metal |
Weight | 26 |
Description
Keep your books accessible and neat while adding personality to your living space. This 5 shelf bookcase etagere is durable enough to hold plenty of stackable books, magazines, or trinkets. The X-shaped bracket make the vintage etagere sturdy and durable. For those book lovers, this bookrack will keep reading material neatly coordinated, super accessible, and uniquely displayed. In an office setting, the shelves can be piled with files, books, or office décor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Roldan Modern and Contemporary Two-Tone Walnut and Grey Finished Wood 3-Drawer Bedroom Chest (180-11204-Zoro)
- NATIONAL PUBLIC SEATING Cafe Bar Stool, Plastic Seat, Black (8810B-11-10)
- TENNSCO 30 2/3 in W 30 Drawer Horizontal Literature Organizer, Light Gray (2085LGY)
- FLASH FURNITURE Hercules Series Plastic Folding Chair White - 4 Pack 650LB Weight Capacity Comfortable Event Chair-Lightweight Folding Chair (4-LE-L-3-WHITE-GG)
- ALATERRE FURNITURE Mission 60" Bookcase, Cherry (AMIA0860)
- HASTINGS HOME Hastings Home 4-Shelf Corner Bookcase – Foldable (313949LCJ)
- CONVENIENCE CONCEPTS Convenience Concepts Inc. 157002 Classic Glass-3 Shelf Glass Bookcase (157002)
- TENNSCO Metal Bookcase, Two-Shelf, 34-1/2w x 13-1/2d x 28h, Putty (B-30PY)
- OFFICESOURCE OS Laminate Bookcases Bookcase - 4 Shelves (PL155WH)
- SAUDER Rollingwood Country 4 Shf Bookcase , Three adjustable shelves for books, awards, manuals and more (431440)
- KB KB BK1561 24 x 24 x 11 in. Wood 4 Cube Bookcase - White (BK1561)
- Fabulaxe Bookcases & Bookshelves