Shop All Bookcases & Bookshelves
Fabulaxe
Industrial Style 4 Tier Shelf Wood and Metal Bookcase
Mfr # QI003996.M
Zoro # G404106091
product price: $82.99
/ea
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Brown
- Depth 11
- Height 46
- Width 23
- Length 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fabulaxe
- MFR # QI003996.M
- Zoro # G404106091
- UPC # 651355230958
- Country of Origin China
- Category Bookcases & Bookshelves
Dimensions
Depth | 11 |
Height | 46 |
Width | 23 |
Length | 11 |
Details
Color | Brown |
Material | MDF, Metal |
Weight | 21 |
Description
Keep your books accessible and neat while adding personality to your living space. This 4 shelf bookcase etagere is durable enough to hold plenty of stackable books, magazines, or trinkets. The X-shaped bracket make the vintage etagere sturdy and durable. For those book lovers, this bookrack will keep reading material neatly coordinated, super accessible, and uniquely displayed. In an office setting, the shelves can be piled with files, books, or office décor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Danhui Nai 'Mandala In Blue Ii' Canvas Art, 24x24 (WAP10757-C2424GG)
- ZORO SELECT Fabric Task Chair, 22 1/2-, Adjustable, Black (452R21)
- FLASH FURNITURE Black/Mahogany Reversible Top, 30 x 42 (XU-MBT-3042-GG)
- RICHELIEU HARDWARE Legs for Structural Table, 28 in (710 mm), Matte Black, Adjustable, PK 2 (8040900)
- REGENCY Regency Legacy 23 in. Stand Up Top- Ash Grey (TSUBK2313AG)
- ALERA Hospitality Hutch, 65x15, Espresso (VA286615ES)
- SAFCO BOOKCASE, 6-SHELF, BK (SAF7174BL)
- TENNSCO Metal Bookcase, Six-Shelf, 34.5w x 13.5d x 78h, Black (B-78-BLK)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, 5 Tier, 60"H, Office, Bedroom, Metal, Laminate, White, Grey (I 7233)
- SEVILLE CLASSICS UltraDurable(R), NSF Steel Shelf, 5 Tier (WEB690)
- ALERA Bookcase, 29.5", 2 Shelf, Espresso (VA633032ES)
- Fabulaxe Bookcases & Bookshelves