Shop All Bookcases & Bookshelves
Fabulaxe
Industrial 5 Shelf Wood and Metal Etagere Rustic Bookcase Free Standing Bookshelf
Mfr # QI003995.L
Zoro # G704106104
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Brown
- Depth 11
- Height 67.5
- Width 47
- Material MDF, Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fabulaxe
- MFR # QI003995.L
- Zoro # G704106104
- UPC # 651355239951
- Country of Origin China
- Category Bookcases & Bookshelves
Dimensions
Depth | 11 |
Height | 67.5 |
Width | 47 |
Length | 11 |
Details
Color | Brown |
Material | MDF, Metal |
Weight | 60 |
Description
Keep your books accessible and neat while adding personality to your living space. This 5 shelf bookcase etagere is durable enough to hold plenty of stackable books, magazines, or trinkets. The X-shaped bracket make the vintage etagere sturdy and durable. For those book lovers, this bookrack will keep reading material neatly coordinated, super accessible, and uniquely displayed. In an office setting, the shelves can be piled with files, books, or office décor.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Marcia Baldwin 'Koi Koi And Lily' Canvas Art, 24x32 (ALI34661-C2432GG)
- MONARCH SPECIALTIES Bar Stool, Set Of 2, Swivel, Bar Height, Metal, Fabric, White, Grey, Contemporary, Modern (I 2377)
- TENNSCO 36" W 1 Drawer Lateral File Drawer Cabinet, Black, Letter/Legal (DWR-4218BK)
- TRADEMARK FINE ART Claude Monet 'Red Boats at Argenteuil' Canvas Art, 35x47 (ALI10050-C3547GG)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, 3 Tier, 48"H, Office, Bedroom, Laminate, Brown, Contemporary, Modern (I 2428)
- HON Credenza, Pedestal, Dbr (HON10707RCO)
- FLASH FURNITURE Mobile Bookcase/Cart, Livingston, Brown (NAN-JN-2522B3-GG)
- ALATERRE FURNITURE Pomona 31"H 2-Shelf Metal and Solid Wood Under-Window Bookcase (AMBA1420)
- ALERA Bookcase, 39.5", 3 Shelf, Espresso (VA634432ES)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, Corner, 4 Tier, 62"H, Office, Bedroom, Metal, Laminate, Brown, Black (I 3622)
- SAUDER Walter Heights Bookcase Bwg (433375)
- Fabulaxe Bookcases & Bookshelves