Shop All Bookcases & Bookshelves
Fabulaxe
Industrial 3 Shelf Wood and Metal Etagere Rustic Bookcase Free Standing Bookshelf
Mfr # QI003995.M
Zoro # G204106055
product price: $93.29
/ea
Free Shipping & Returns
$93.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Brown
- Depth 11
- Height 42.5
- Width 47
- Material MDF, Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fabulaxe
- MFR # QI003995.M
- Zoro # G204106055
- UPC # 651355230941
- Country of Origin China
- Category Bookcases & Bookshelves
Dimensions
Depth | 11 |
Height | 42.5 |
Width | 47 |
Length | 11 |
Details
Color | Brown |
Material | MDF, Metal |
Weight | 35 |
Description
Keep your books accessible and neat while adding personality to your living space. This 3 shelf bookcase etagere is durable enough to hold plenty of stackable books, magazines, or trinkets. The X-shaped bracket make the vintage etagere sturdy and durable. For those book lovers, this bookrack will keep reading material neatly coordinated, super accessible, and uniquely displayed. In an office setting, the shelves can be piled with files, books, or office décor.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEE Square Tables > Breakroom Tables > Kee Square & Round Tables, 30 W, 30 L, 29 H, Wood|Metal Top (TB3030GYBPBK)
- PERFECTPILLOWS 8 in. Tall Faux Succulents Assorted Greenery Arrangements in Decorative Concrete Planters (PE2001790)
- TUHOME Versalles Writintg Desk, Two Superior Shelves, Five Cubbies, Smokey Oak (ELV5202)
- FLASH FURNITURE BlackOffice Chair, 29"L45-1/2"H, Adjustable Padded, FabricSeat, HerculesSeries (GO-1235-BK-FAB-A-GG)
- SAUDER 3-Shelf Bookcase Rao , Strong and lightweight 1 1/4 in. panel construction (427265)
- BESTAR Pro-Linea 72W Credenza with 3 Drawers, White (120611-1117)
- SAUDER Whitaker Point 5 Shelf Bookcase Nm (429376)
- SAFAVIEH Averi Etegere - Brown (AMH6560A)
- OFFICESOURCE OS Laminate Bookcases Bookcase - 6 Shelves (PL156MH)
- YU SHAN CO USA Yu Shan CO USA Ltd 330-21 3 Tier Folding Bookcase White (330-21)
- TENNSCO Metal Bookcase, Six-Shelf, 34.5w x 13.5d x 78h, Black (B-78-BLK)
- Fabulaxe Bookcases & Bookshelves