Shop All Picture and Document Frames
Fabulaxe
Gold Modern Metal Floating Tabletop Photo Frame with Glass Cover and Free Spinning Stand, Set of 3
Mfr # QI004496.GD.3
Zoro # G405831275
product price: $84.99
/ea
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Size Large/Medium/Small
- Material Metal
- Depth 2.25
- Width 8.75
- Height 11.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fabulaxe
- MFR # QI004496.GD.3
- Zoro # G405831275
- UPC # 651355039582
- Country of Origin China
- Category Picture and Document Frames
Dimensions
Frame Size | Large/Medium/Small |
Depth | 2.25 |
Width | 8.75 |
Height | 11.25 |
Details
Material | Metal |
Color | Gold |
Description
Display your photos and cherished memories with this tabletop photo frame. This chic, frame is perfect for displaying photos, certificates, specimens, art paintings, postcards, leaves, or pressed flowers. Ideal for birthday, wedding, graduation, and baby gifts. Suitable for living room, bedroom, tabletop, office desktop, nightstands, or mantelpiece. Decorate your table and home while adding a modern and contemporary charm!
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Winslow Homer 'Cannon Rock, 1895 ' Canvas Art, 24x24 (BL02374-C2424GG)
- FLASH FURNITURE Stack Chair, Sled Base, Black Vinyl (XU-8700-BLK-B-VYL-30-GG)
- ZORO SELECT Medical Stool, 39-1/2" H., Steel (453D93)
- ENDURANCE Endurance Bed, Midnight Blue, 15 in H (7500MB)
- FABULAXE Decorative Modern Wall Mounted Multi Photo Frame Collage Picture Holder for 12 Pictures 4 x 6 In (QI004487.BK)
- SECO Locking Poster Case, 8.5" x 11", Black (LCASE8511BLACK)
- TIMELESS FRAMES 8 x 10 in. Teena Portrait Photo Frame, Gold (70162)
- UNITED VISUAL PRODUCTS Poster Frame, Black, 24 x 36 in., Acrylic (UVNSF2436)
- AZAR DISPLAYS Clear Acrylic 11'' x 14'' Magnetic U-Frame, 10PK (129946)
- H2H Frame Bamboo Waikiki 4x6 (H2718161)
- ADVANTUS Panel Wall Certificate Holder, 8-1/2"x11", Clear (AVT75317)
- Fabulaxe Picture and Document Frames