Shop All Picture and Document Frames
Fabulaxe
Gold Modern Metal Floating Tabletop Photo Frame with Glass Cover and Free Spinning Stand, 6 x 8
Mfr # QI004496.GD.L
Zoro # G805831301
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Size Large
- Depth 2.25
- Width 8.75
- Color Gold
- Height 11.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fabulaxe
- MFR # QI004496.GD.L
- Zoro # G805831301
- UPC # 651355044968
- Country of Origin China
- Category Picture and Document Frames
Dimensions
Frame Size | Large |
Depth | 2.25 |
Width | 8.75 |
Height | 11.25 |
Details
Color | Gold |
Material | Metal |
Description
Display your photos and cherished memories with this tabletop photo frame. This chic, frame is perfect for displaying photos, certificates, specimens, art paintings, postcards, leaves, or pressed flowers. Ideal for birthday, wedding, graduation, and baby gifts. Suitable for living room, bedroom, tabletop, office desktop, nightstands, or mantelpiece. Decorate your table and home while adding a modern and contemporary charm!
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER TOWELS Gym Power Hand Towels - Beige Center Stripe 16 x 27 , 12PK (PWR-1627-3BGCS)
- TAYLOR PRECISION PRODUCTS 14-In. Wine Time Poly Resin Clock and Thermometer with Bonus Corkscrew (5253897)
- RICHELIEU HARDWARE Folding Table Leg, 28 in (711 mm), Matte Black, Adjustable (65671090)
- REGENCY Round Laminate Table Top , Laminate (TTRD42CHPL)
- FABULAXE Decorative Modern Wall Mounted Multi Photo Frame Collage Picture Holder for 12 Pictures 4 x 6 In (QI004487.BK)
- BLUEPRINTS Antique Pewter Hinged Double 3x5 Picture Frame - Beaded Edge Design (BL24877)
- ADVANTUS Panel Wall Certificate Holder, 11x8.5 (75317)
- ZORO SELECT Poster Frame, 24 x 36", Plastic, Silver (UVSNAP3624S)
- KNAPE & VOGT Knape & Vogt Kv8505 P14 14 In. Full Extension 150 Lb. File Drawer Slides With Overtravel - Zinc (KV8505 P14)
- BARNWOODUSA Rustic Farmhouse Reclaimed Frame, Fits 3, 5x7 Photos (Weathered Wood) (672713215325)
- ZORO SELECT Poster Frame, Silver, 24 x 36 In. (UVSNAP3624B)
- Fabulaxe Picture and Document Frames