Shop All Picture and Document Frames
Fabulaxe
Gold Modern Metal Floating Tabletop Photo Frame with Glass Cover and Free Spinning Stand, 4 x 6
Mfr # QI004496.GD.S
Zoro # G505831267
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Frame Size Small
- Material Metal
- Color Gold
- Depth 2.25
- Width 6.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fabulaxe
- MFR # QI004496.GD.S
- Zoro # G505831267
- UPC # 651355038585
- Country of Origin China
- Category Picture and Document Frames
Dimensions
Frame Size | Small |
Depth | 2.25 |
Width | 6.75 |
Height | 9.5 |
Details
Material | Metal |
Color | Gold |
Description
Display your photos and cherished memories with this tabletop photo frame. This chic, frame is perfect for displaying photos, certificates, specimens, art paintings, postcards, leaves, or pressed flowers. Ideal for birthday, wedding, graduation, and baby gifts. Suitable for living room, bedroom, tabletop, office desktop, nightstands, or mantelpiece. Decorate your table and home while adding a modern and contemporary charm!
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RV DESIGNER RV Designer A311 Pleated Shade Hold Down - Set of 2 With Screws, Beige (A311)
- REGENCY Race Track Legacy Racetrack Tables, 95 X 43 X 29, Wood Top, Mahogany (LCTRT9543MH)
- ICEBERG Rectangle IndestrucTable® Classic Folding Table, Charcoal - 30" x 72" BiFold, Charcoal (65467)
- FLASH FURNITURE Black Mesh Zero Gravity Lounge Chair, PK2 (2-GM-103122SS-BK-GG)
- FABULAXE Decorative Modern Wall Mounted Multi Photo Frame Collage Picture Holder for 12 Pictures 4 x 6 In (QI004487.BK)
- AZAR DISPLAYS Clear Acrylic 11'' x 14'' Adhesive U-Frame, 10PK (122046)
- AZAR DISPLAYS Gallery Wall Set of Four Floating Frames with Stand Off Caps: Overall Frame Size: 20in. x 20in. (105520-BLK)
- LORELL Wide Frame (LLR49312)
- BLUEPRINTS Antique Pewter Hinged Double 3x5 Picture Frame - Beaded Edge Design (BL24877)
- NUDELL Frame, 8"X10", Plastic, Black (11800)
- FLETCHER-TERRY Framers Points Permanent Assembly (54000000)
- Fabulaxe Picture and Document Frames