Shop All Picture and Document Frames
Fabulaxe
Gold Metal Tabletop Photo Frame with Glass Cover and Spinning Stand, Set of 2
Mfr # QI004497.GD.2
Zoro # G605831273
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Size Large/Small
- Depth 2.75
- Height 8.5
- Material Metal
- Width 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fabulaxe
- MFR # QI004497.GD.2
- Zoro # G605831273
- UPC # 651355039599
- Country of Origin China
- Category Picture and Document Frames
Dimensions
Frame Size | Large/Small |
Depth | 2.75 |
Height | 8.5 |
Width | 6 |
Details
Color | Gold |
Material | Metal |
Description
Display your photos and cherished memories with this tabletop photo frame. This chic, frame is perfect for displaying photos, certificates, specimens, art paintings, postcards, leaves, or pressed flowers. Ideal for birthday, wedding, graduation, and baby gifts. Suitable for living room, bedroom, tabletop, office desktop, nightstands, or mantelpiece. Decorate your table and home while adding a modern and contemporary charm!
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 11-1/8" Digital Wireless Digital Timer Wall Clock, Black (9D26BRCT)
- HOLLAND BAR STOOL CO 30" Blk Wrinkle Kansas State Swivel Bar Stool, Jailhouse Back (L01830KnsasS)
- OFFICESOURCE CoolMesh Collection Nesting Chair with Titanium Gray Frame (7794TNSFNV)
- FLASH FURNITURE Chair, 20"L33"H, ContemporarySeries (CH-31230-GN-GG)
- FABULAXE Decorative Modern Wall Mounted Multi Photo Frame Collage Picture Holder for 12 Pictures 4 x 6 In (QI004487.BK)
- SOUTHWORTH Certificate Holder, Black, Linen, PK10 (PF18)
- NUDELL EZ Mount Plastic Wall Frame, Black (NUD11800)
- BAXTON STUDIO Ambra Blue Velvet Upholstered and Tufted Sofa with Gold-Tone Frame (156-8866)
- SECO Poster Snap Frame, 18" x 24", Silver (SN1824NEW)
- LORELL Wide Frame (LLR49312)
- AZAR DISPLAYS Clear Acrylic 11'' x 14'' Adhesive U-Frame, 10PK (122046)
- Fabulaxe Picture and Document Frames