Shop All Picture and Document Frames
Fabulaxe
Gold Metal Tabletop Photo Frame w/Glass Cover and Spinning Stand, 5 x 7
Mfr # QI004497.GD.L
Zoro # G405831343
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Size Large
- Height 8.5
- Depth 2.75
- Color Gold
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fabulaxe
- MFR # QI004497.GD.L
- Zoro # G405831343
- UPC # 651355044975
- Country of Origin China
- Category Picture and Document Frames
Dimensions
Frame Size | Large |
Height | 8.5 |
Depth | 2.75 |
Width | 6 |
Details
Color | Gold |
Material | Metal |
Description
Display your photos and cherished memories with this tabletop photo frame. This chic, frame is perfect for displaying photos, certificates, specimens, art paintings, postcards, leaves, or pressed flowers. Ideal for birthday, wedding, graduation, and baby gifts. Suitable for living room, bedroom, tabletop, office desktop, nightstands, or mantelpiece. Decorate your table and home while adding a modern and contemporary charm!
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Rack, Coat Nail Head 2 Hk (4200)
- SAFCO Media Cabinet Base (4931LG)
- STRONG HOLD 12 Storage Cabinet, 72" W, 78" H, Shelving (66-364-BFD)
- FLASH FURNITURE 3-Drawer Filing Cabinet, Black (HZ-CHPL-01-BK-GG)
- FABULAXE Decorative Modern Wall Mounted Multi Photo Frame Collage Picture Holder for 12 Pictures 4 x 6 In (QI004487.BK)
- UNITED VISUAL PRODUCTS Poster Frame, Black, 24 x 36 in., Acrylic (UVNSF2436)
- NUDELL Hardwood Frame 8.5x11 Walnut Finish (15815)
- LORELL Solid Wood Poster Frame (49222)
- NUDELL Deluxe Document Frame 8.5x11 Black (17081)
- H2H Frame Bamboo Waikiki 5x7 (H22528906)
- SECO Poster Snap Frame, 36" x 48", Black (32SN3648BLACK)
- Fabulaxe Picture and Document Frames