Shop All Picture and Document Frames
Fabulaxe
Gold Metal Tabletop Photo Frame w/Glass Cover and Spinning Stand, 4 x 6
Mfr # QI004497.GD.S
Zoro # G705831333
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Size Small
- Color Gold
- Material Metal
- Depth 2.5
- Height 7.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fabulaxe
- MFR # QI004497.GD.S
- Zoro # G705831333
- UPC # 651355038592
- Country of Origin China
- Category Picture and Document Frames
Dimensions
Frame Size | Small |
Depth | 2.5 |
Height | 7.5 |
Width | 4.75 |
Details
Color | Gold |
Material | Metal |
Description
Display your photos and cherished memories with this tabletop photo frame. This chic, frame is perfect for displaying photos, certificates, specimens, art paintings, postcards, leaves, or pressed flowers. Ideal for birthday, wedding, graduation, and baby gifts. Suitable for living room, bedroom, tabletop, office desktop, nightstands, or mantelpiece. Decorate your table and home while adding a modern and contemporary charm!
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Plastic Stack Chair, Orange (RUT-288-ORANGE-GG)
- MARTHA STEWART Hutton Shaker Style Home Office Desk w/Storage in Gray w/Brushed Nickel Hardware (ZG-ZP-09-GY-MS)
- BESTAR 28.40" W Lateral File, White, White (65635-2117)
- OASIS Terry Washcloth, 12-in x 12-in, .75 lb, 12PK (MDTWC4B11HZ)
- FABULAXE Decorative Modern Wall Mounted Multi Photo Frame Collage Picture Holder for 12 Pictures 4 x 6 In (QI004487.BK)
- NUDELL Award Plaques, Horizontal/Vertical, 13"x10-1/2", Black Marble (NUD18815M)
- BARNWOODUSA Rustic Signature Reclaimed 24x30 Picture Frame (Nat. Weathered Gray) (672713210825)
- ELECTRIDUCT Apartment Hanger 12" Mirror & Picture Hanger (HM-APT-12)
- SECO 11 x 17 in. Front Load Easy Open Snap Poster-Picture Silver Anodized Aluminum Frame (SE475929)
- C-LINE PRODUCTS Magnetic Safety Striped Document Frame, Assorted, 6" x 9", PK80 (44269)
- AZAR DISPLAYS Wall Mount Plastic Snap Poster Frame 30'' x 40'' Portrait/Landscape Sign Holder Frame (300348-BLK)
- Fabulaxe Picture and Document Frames