Shop All Candleholders
Fabulaxe
Geometric Free Swinging Votive Candle Holder Decorative Modern Hanging Lantern Tabletop Centerpiece
Mfr # QI004338
Zoro # G005849045
product price: $10.75
/ea
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gold
- Height 10.25
- Length 3.75
- Width 4
- Material Metal, Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fabulaxe
- MFR # QI004338
- Zoro # G005849045
- UPC # 651355043381
- Country of Origin China
- Category Candleholders
Dimensions
Height | 10.25 |
Length | 3.75 |
Width | 4 |
Overall Depth | 3.75 |
Details
Color | Gold |
Material | Metal, Glass |
Description
Create a warm inviting glow to your home with this freestanding swinging candle holder. This centerpiece candlestick holder is suitable for birthday, weddings, special events, dinner parties, home decoration, table centerpieces, or fireplace mantel. This accent piece features a modern unique shaped design that will add an elegant touch wherever placed. Ideal to use as a centerpiece for dining table, kitchen, living room or fireplace. Designed to fit tea lights, votive candles or LED equivalents. Use with a traditional white candle or get creative with bright colors that will add an undulating visual effect. Decorate your table and home while adding a warm and cozy charm!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Black Caressoft Drafting Stools W/Adj Arms & Footring (B1691-CS)
- ICEBERG Cafe Bistro Stool 44"H x 22"W, Graphite (64527)
- CORRELL Round walnut finish table with two cross bases, ideal for cafes or breakrooms. (384BCT60R01)
- HIRSH 15" W 3 Drawer File Pedestal, Charcoal, Letter (21116)
- FABULAXE Geometric Framed Swinging Votive Candle Holder (QI004337)
- FABULAXE Marble Resin Candle Holders, Set of 3 Exquisite Decorative Taper Candlesticks, Elegant Accent, Black (QI004063.BK.3)
- PRIVILEGE Privilege 66780 Ceramic & Glass Candle Holder - Green (66780)
- DESIGN TOSCANO Temple of Luxor Sculptural Egyptian Candleholder: Rameses (QL12459)
- ELK HOME Delmont Votive, Small Whitewash (S0807-9774)
- R16 HOME Golden Luxury Tilted Hexagon Large Candle Holder (2102L)
- HASTINGS HOME Hastings Home 3-piece LED Flameless Decorative Candles, Remote Controlled and Timer, 4, 5, 6-inch (584807CRR)
- Fabulaxe Candleholders