Shop All Bookcases & Bookshelves
Fabulaxe
Acrylic Gold Metal Modern 4 Shelf Etagere Bookcase with Glass Shelves
Mfr # QI003965L
Zoro # G504177298
product price: $1,750.99
/ea
Free Shipping & Returns
$1,750.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Depth 40
- Height 77
- Width 17.75
- Length 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fabulaxe
- MFR # QI003965L
- Zoro # G504177298
- UPC # 651355239654
- Country of Origin China
- Category Bookcases & Bookshelves
Dimensions
Depth | 40 |
Height | 77 |
Width | 17.75 |
Length | 40 |
Details
Color | Clear |
Material | Acrylic |
Weight | 105 |
Description
The Bold Tones 4-Shelf Acrylic Bookcase will add a sleek, modern touch to your home decor. Its Acrylic style will blend with your existing home decor styles. Clear acrylic ghost design for a modern appeal, and is ideal for storing and displaying books, pictures, and other collectibles. Its thick 1 in. acrylic frame makes the etagere sturdy and durable.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Square Black Metal Bar Table, 31.5", 31.5" W, 31.5" L, 42" H, Wood Top, Wood Grain (CH-51040-40M1-BK-GG)
- ALATERRE FURNITURE Bethel Acacia Wood 31"W Shoe Cubbie Cabinet (ANTR1530)
- ALERA Racing Style Ergonomic Gaming Chair, Supports 275 lb, 15.91" to 19.8" Seat Height, Black/Gray (BT51593GY)
- TRUE Cutting Board, Poly, 36" x 8-7/8" x 1/2" (812302)
- LAVISH HOME Lavish Home 82-5LSS Slim Slide Out 5 Tier Storage Tower with Wheels - White (82-5LSS)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, Corner, 5 Tier, 72"H, Office, Bedroom, Laminate, Brown, Contemporary (I 2495)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, 3 Tier, 60"H, Office, Bedroom, Metal, Laminate, Grey, Black (I 2200)
- KINGS FURNITURE Kings Furniture BK004-N Harlice Corner Shelving Unit; Natural (BK004-N)
- BESTAR Orion 30W Shelving Unit, White & Walnut Grey (116160-000017)
- CONVENIENCE CONCEPTS Oxford 5 Tier Corner Bookcase, Gray (203080GY)
- SAUDER River Ranch Full-Queen Headboard Glac Wh , Attaches to full or queen size bed (429930)
- Fabulaxe Bookcases & Bookshelves