Shop All Vases
Fabulaxe
9.5 H Decorative Ceramic Abstract Face Modern Statue Sculpture Flower Centerpiece Vase, Dark Gray
Mfr # QI004052.DGY
Zoro # G104102256
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Ceramic
- Depth 4
- Width 4
- Height 9.5
- Length 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Depth | 4 |
Width | 4 |
Height | 9.5 |
Length | 4 |
Details
Color | Dark Gray |
Material | Ceramic |
Weight | 1.5 |
Description
Add a sculptural touch and beautiful art to your home with this statue flower vase. It is made of 100% ceramic material with a unique modern carved face design. This vase is completely watertight with no drainage hole to keep your flowers fresh. Ideal to use as a flower vase, statue, table centerpiece or even as a modern desktop organizer to accommodate your specific needs. Suitable for various fillers such as dried or silk flowers, branches, feathers, or pearls. Whether you display it in your bedroom, office, or dining table, it’ll bring your home décor to the next level.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR Grove Modular Wall Room Divider System - Black Frame - 70in X 48in - Wood Wall (MW-7048-WB)
- FLASH FURNITURE Leather Contemporary Chair, 18" to 22", Adjustable Arms, Black LeatherSoft/Mesh (LF-W42B-L-GG)
- LA CROSSE TECHNOLOGY Atomic Digital Wall Clock (513-1419-WA-INT)
- TAYLOR PRECISION PRODUCTS 14-In. Wine Time Poly Resin Clock and Thermometer with Bonus Corkscrew (5253897)
- FABULAXE 5 H Decorative Ceramic Sculpture Channeled Centerpiece Table Vase, Brick Red (QI004055.RD)
- FABULAXE 10.5 H Decorative Ceramic Ball Neck Flower Table Vase, Shiny Metallic Gold (QI004057)
- FABULAXE 9 H Ceramic Bent Melted Modern Style Sculpture Table Centerpiece Flower Vase, Gold (QI004053.L)
- FABULAXE Small Modern Ceramic Flower Vase, Orange (QI004344.RD)
- ELK HOME Andra Vases, PK 3 (S0017-10031/S3)
- UNIQUEWISE 12" H Decorative Ceramic Multi Paned Vase, Modern Style Centerpiece Table Vase Beige, Large (QI004349.L)
- ELK HOME Skye Vase, Large (H0047-10474)
- Fabulaxe Vases