Shop All Vases
Fabulaxe
9 H Ceramic Bent Melted Modern Style Sculpture Table Centerpiece Flower Vase, Gold
Mfr # QI004053.L
Zoro # G504102283
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 4
- Height 9
- Weight 1.25
- Length 4
- Color Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Depth | 4 |
Height | 9 |
Length | 4 |
Width | 4 |
Details
Weight | 1.25 |
Color | Gold |
Material | Ceramic |
Description
Add a sculptural touch and beautiful art to your home with this statue flower vase. Its 100% ceramic material with a unique modern melted vase design. This centerpiece is completely watertight with no drainage hole to keep your flowers fresh. Ideal to use as a flower vase, statue, table centerpiece or even as a modern desktop organizer to accommodate your specific needs. Suitable for various fillers such as dried or silk flowers, branches, feathers, or pearls. Whether you display it in your bedroom, office, or dining table, it’ll bring your home décor to the next level.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TIME Clock, Blk Case, Analog, 12hr. Format, Round (E56BAAV304)
- BOSS Vinyl Task Chair, Armless, Black (B9090-CS)
- FLASH FURNITURE Rectangle Training Table, 18 X 70.8 X 29, Metal, Plastic, Plastic: Polyethylene Top, Granite White (RB-1872-GG)
- HIRSH 36" W 2 Drawer File Cabinet, Black, Letter (17451)
- FABULAXE 5 H Decorative Ceramic Sculpture Channeled Centerpiece Table Vase, Brick Red (QI004055.RD)
- FABULAXE 10.5 H Decorative Ceramic Ball Neck Flower Table Vase, Shiny Metallic Gold (QI004057)
- FABULAXE Small Modern Ceramic Flower Vase, Orange (QI004344.RD)
- UNIQUEWISE Decorative Split Vase Duo Floor Vase - White (QI003999.WT)
- ELK HOME Allred Vase (H0807-9237)
- ELK HOME Wave Vase - Large White (9166-029)
- UNIQUEWISE Modern Trumpet Style Floor Vase, For Entryway or Living Room, Plastic Rope, Charcoal Gray 38" Tall (QI004082)
- Fabulaxe Vases