Shop All Vases
Fabulaxe
7 H Decorative Ceramic Modern Centerpiece Table Flower Vase, Gold
Mfr # QI004056.M
Zoro # G304102179
product price: $28.25
/ea
$28.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 1.25
- Length 5
- Depth 5
- Material Ceramic
- Width 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 5 |
Depth | 5 |
Width | 5 |
Height | 7 |
Details
Weight | 1.25 |
Material | Ceramic |
Color | Gold |
Description
Add an elegant touch and beautiful art to your home with this modern table flower vase. It is made of 100% ceramic material with a unique shiny gold finish. This centerpiece is completely watertight, with no drainage hole to keep your flowers fresh. Ideal to use as a flower vase, statue, table centerpiece or even as a modern desktop organizer to accommodate your specific needs. Suitable for various fillers such as dried or silk flowers, branches, feathers, or pearls. Whether you display it in your bedroom, office, or dining table, it’ll bring your home décor to the next level.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Multifunction Chair with Top Grain Leather Seat & Mesh Back (249051)
- ZORO SELECT 7" Analog Quartz Wall Clock, Black (6NN64)
- ZORO SELECT 11-5/8" Analog Quartz Double Sided Wall Clock, Black (2CHY5)
- TRADEMARK FINE ART Pablo Esteban 'Palm Trees With Rectangles' Canvas Art, 18x24 (ALI46182-C1824GG)
- FABULAXE 9 H Ceramic Bent Melted Modern Style Sculpture Table Centerpiece Flower Vase, Gold (QI004053.L)
- FABULAXE 5 H Decorative Ceramic Sculpture Channeled Centerpiece Table Vase, Brick Red (QI004055.RD)
- FABULAXE 10.5 H Decorative Ceramic Ball Neck Flower Table Vase, Shiny Metallic Gold (QI004057)
- FABULAXE Small Modern Ceramic Flower Vase, Orange (QI004344.RD)
- UNIQUEWISE White striped and brown Metal Floor Vase Home Decor for Flowers and Artificial Floral Arrangements (QI004522)
- ELK HOME Tanis Vessel, Extra Small (H0017-10445)
- UNIQUEWISE Decorative Modern Ceramic Cylinder Shape Table Vase Flower Holder with Rope, Black 8 Inch (QI004362.S.BK)
- Fabulaxe Vases