Shop All Vases
Fabulaxe
7 H Ceramic Modern Painted Grid Tapered Flower Table Vase, Black and White
Mfr # QI004059.M
Zoro # G204101876
product price: $22.89
/ea
$22.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 3.75
- Width 3.75
- Height 7
- Color White
- Material Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 3.75 |
Width | 3.75 |
Height | 7 |
Depth | 3.75 |
Details
Color | White |
Material | Ceramic |
Weight | 1 |
Description
Add an elegant touch and beautiful art to your home with this modern table flower vase. It is made of 100% ceramic material with a unique black grid brushstroke design. This centerpiece is completely watertight, with no drainage hole to keep your flowers fresh. Ideal to use as a flower vase, statue, table centerpiece or even as a modern desktop organizer to accommodate your specific needs. Suitable for various fillers such as dried or silk flowers, branches, feathers, or pearls. Whether you display it in your bedroom, office, or dining table, it’ll bring your home décor to the next level.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAND PATRICIAN Blanket, Queen, 90x90 In., Natural, PK2 (1B07333)
- ACHIM IMPORTING Achim 36 x 48 in. GII Morningstar Cordless Vinyl Light Filtering Mini Blinds, White (MSG2364WH6)
- FLASH FURNITURE 3-Drawer Filing Cabinet, Black (HZ-CHPL-01-BK-GG)
- OFFICESOURCE Rise Stool Polyurethane Stool with Footrest and Chrome Base (3085STOOLBL)
- FABULAXE 10.5 H Decorative Ceramic Ball Neck Flower Table Vase, Shiny Metallic Gold (QI004057)
- FABULAXE 5 H Decorative Ceramic Sculpture Channeled Centerpiece Table Vase, Brick Red (QI004055.RD)
- FABULAXE 9 H Ceramic Bent Melted Modern Style Sculpture Table Centerpiece Flower Vase, Gold (QI004053.L)
- FABULAXE Small Modern Ceramic Flower Vase, Orange (QI004344.RD)
- UNIQUEWISE Decorative Split Vase Duo Floor Vase - Set of Black and White (QI003999.2)
- UNIQUEWISE White Contemporary Unique Teardrop Shaped Ceramic Table Vase Flower Holder, 8 Inch (QI004367.S)
- UNIQUEWISE Contemporary Black Table Vase with Dripping Crystal Look and Scalloped Opening Design, 6.5 Inch (QI004358.S)
- Fabulaxe Vases