Shop All Vases
Fabulaxe
7 H Ceramic Modern Glazed Flower Shape Sculpture Table Vase, White
Mfr # QI004058.M
Zoro # G404101959
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 3.5
- Weight 1
- Depth 3.5
- Color White
- Width 3.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 3.5 |
Depth | 3.5 |
Width | 3.5 |
Height | 7 |
Details
Weight | 1 |
Color | White |
Material | Ceramic |
Description
Add an elegant touch and beautiful art to your home with this modern table flower vase. It is made of 100% ceramic material with a unique flower shape design. This centerpiece is completely watertight, with no drainage hole to keep your flowers fresh. Ideal to use as a flower vase, statue, table centerpiece or even as a modern desktop organizer to accommodate your specific needs. Suitable for various fillers such as dried or silk flowers, branches, feathers, or pearls. Whether you display it in your bedroom, office, or dining table, it’ll bring your home décor to the next level.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Reception Desk, 48" X (N168-M)
- EAST END IMPORTS Ripple Mid Back Office Chair- White (EEI-1532-WHI)
- NATICO ORIGINALS Microbead Travel Neck Pillow Black (60252BK)
- HIRSH 15" W 2 Drawer File Cabinet, Light Gray, Letter (14411)
- FABULAXE Small Modern Ceramic Flower Vase, Orange (QI004344.RD)
- FABULAXE 9 H Ceramic Bent Melted Modern Style Sculpture Table Centerpiece Flower Vase, Gold (QI004053.L)
- FABULAXE 5 H Decorative Ceramic Sculpture Channeled Centerpiece Table Vase, Brick Red (QI004055.RD)
- FABULAXE 10.5 H Decorative Ceramic Ball Neck Flower Table Vase, Shiny Metallic Gold (QI004057)
- UNIQUEWISE Contemporary Bamboo Floor Flower Vase Tear Drop Design for Dining, Living, Entryway, Large Green (QI004271.L)
- UNIQUEWISE Trumpet Classic Style Straight Designed Table Vase for Entryway Dining or Living Room, Ceramic Black (QI004037)
- UNIQUEWISE Contemporary Decorative Square Table Flower Vase with Gray Striped Design, 11.5 Inch (QI004176.L)
- Fabulaxe Vases