Shop All Accent Furniture and Storage
Fabulaxe
6 Bottle Gold Metal Modern Beehive Honeycomb Shape Countertop Wine Bottle Holder Rack Stand
Mfr # QI004067
Zoro # G404185300
product price: $58.89
/ea
$58.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 1.25
- Height 10.5
- Depth 8.25
- Width 11
- Color Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fabulaxe
- MFR # QI004067
- Zoro # G404185300
- UPC # 651355240674
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Height | 10.5 |
Depth | 8.25 |
Width | 11 |
Length | 8.25 |
Details
Weight Capacity | 1.25 |
Color | Gold |
Material | Metal |
Description
Display and organize your wine bottles with this gold finished honeycomb wine bottle rack. Features a gold finish on aluminum material with a beehive shape design. Use this wine holder as a centerpiece decoration to your dining room, kitchen counter, buffet table, wine cellar or bar cart. This geometric wine rack has room for up to 6 standard bottles of your favorite wine and liqueur. Freestanding design keeps the wine stand steady and your wine collection secure. When stored, bottles sit horizontally so that wine comes into contact with the cork and stops it from drying. Decorate your home and bar while adding a modern and contemporary charm!
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Triple Brace Fold Chair, Vinyl, Blk, PK4 (1310)
- FLEMING SUPPLY Donut Seat Cushion with Memory Foam, Comfort Support Pillow for Back Pain, Tailbone, Pregnancy (376730SQW)
- HD FCWAX06S FastCap Soft Refill Stick No. 06 (FCWAX06S)
- R & R TEXTILE Pillow Case, Standard, PK12 (X30001)
- FABULAXE Modern Display Metal Console Table with Open Shelf, for Dining, Entryway and Hallway, Black (QI004187.BK)
- FABULAXE Modern Display Wooden Console Bar with Tiered Open Shelves, Mini Bar with Wine Storage, White (QI004485.WT)
- FABULAXE Modern Display Wooden Console Bar with Tiered Open Shelves, Mini Bar with Wine Storage, Brown (QI004485.BN)
- FABULAXE Modern Display Metal Console Table with Open Shelfs, for Dining, Entryway and Hallway, Black (QI004189.BK)
- FABULAXE Modern Display Metal Console Table, for Dining, Entryway and Hallway, Black (QI004188.BK)
- KETCHAM 18" x 24" Euroline Flush Mounted Polished Edge Medicine Cabinet (127PE)
- ALATERRE FURNITURE Country Cottage Media/Console Table, White Antique Finish (ACCA14WA)
- Fabulaxe Accent Furniture and Storage