Shop All Coffee Tables
Fabulaxe
Rectangular Acrylic Waterfall Modern Coffee Table
Mfr # QI003600
Zoro # G804177271
product price: $282.99
/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 32
- Length 16
- Height 16
- Weight Capacity 28
- Depth 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fabulaxe
- MFR # QI003600
- Zoro # G804177271
- UPC # 651355236004
- Country of Origin China
- Category Coffee Tables
Dimensions
Width | 32 |
Length | 16 |
Height | 16 |
Depth | 16 |
Details
Weight Capacity | 28 |
Color | Clear |
Material | Acrylic |
Description
Showcase trinkets and inspire modern glam themes with this acrylic coffee table. Designed with acrylic, this coffee table offers durable and decorative function for everyday use. Large surface area and allows you to showcase trinkets, plants, and books to keep living room essentials handy. Consider this coffee table for high end living and practical lifestyles.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 30" High No Back Silver Metal Barstool Square Seat (CH-31320-30-SIL-GG)
- ZORO SELECT Jumbo Digit Calendar Clock W/ Indoor Temperature, 18", Green (76101M)
- UNCAGED ERGONOMICS RiseUpElectricStandingDesk60X30"BlackBambooDesktopSitStand, Ruwbk (RUWBK)
- INTERNATIONAL CONCEPTS Rectangle Mission Printer Stand, 19 X 14.5 X 24, Wood Unfinished (647)
- BAXTON STUDIO Naoki Grey and Walnut Finished Wood 1-Drawer Coffee Table (168-10754)
- OFFICESOURCE OS Laminate Collection Tables Coffee Table (PL219ES)
- FLASH FURNITURE Jasper Farmhouse Style Solid Wood Coffee Table w/X-Frame Design and Lower Shelf in Dark Gray (LFS-2007-DKGRY-GG)
- BAXTON STUDIO Elada Wenge Finished Wood Coffee Table (159-9868)
- SAUDER Coral Cape Coffee Table Sma , Durable, 1 in. thick top with herringbone pattern (423809)
- DOBA-BNT Maya Round Coffee Table Black Top Metal Legs (SA143208)
- HENN & HART Henn & Hart CT0245 Calix Brass Finish Coffee Table (CT0245)
- Fabulaxe Coffee Tables