Shop All End Tables
Fabulaxe
20 W, 20 L, 17.5 H
Mfr # QI004229.WT
Zoro # G004185533
product price: $57.35
/ea
$57.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20
- Length 20
- Height 17.5
- Weight Capacity 5.75
- Depth 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fabulaxe
- MFR # QI004229.WT
- Zoro # G004185533
- UPC # 651355042292
- Country of Origin China
- Category End Tables
Dimensions
Width | 20 |
Length | 20 |
Height | 17.5 |
Depth | 20 |
Details
Weight Capacity | 5.75 |
Material | Plastic |
Color | White |
Description
Embrace classic mid-century modern style with the timeless plastic side table. This end table offers durable and decorative function for everyday use. The tabletop is made with recyclable polypropylene (PP) plastic in a matte, subtly textured finish. Non-scratch leg caps will protect your floor from scratches and keep the table evenly leveled. Surface area allows you to display vases, plants, decorative accents and to keep living room essentials handy. Ideal to use as an accent table, plant stand, corner table, or coffee table. Place it in your entryway, foyer, bedroom, or living room for additional industrial modern charm.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVABLISS Eagean EAG-2319 Outdoor Safe Area Rug (EAG2319-710103)
- BESTAR Cielo 60W 59W Full Murphy Bed, Rustic Brown & White (80183-000009)
- TRADEMARK FINE ART Incredi 'Winter Wonderland White' Canvas Art, 35x35 (ALI35931-C3535GG)
- DESIGNS OF DISTINCTION Brass Slipper Cups - 1.154" Diam x 1.87" H - Polished Brass (01SLPR104PB1)
- FABULAXE 13.75 W, 13.75 L, 26.5 H (QI003778.WT)
- FABULAXE 21.75 W, 21.75 L, 21.75 H, Metal Top, Silver (QI004410.SI)
- FABULAXE 13.75 W, 13.75 L, 15 H (QI003777.WT)
- FABULAXE 13.75 W, 13.75 L, 26.5 H (QI003778.BN)
- MONARCH SPECIALTIES Accent Table - White Night Stand With Storage (I 2137)
- MANHATTAN COMFORT Square Abisko Side Table, 12.99 W, 13.78 L, 24.8 H, Melamine MDP Top, White (1AMC129)
- BAXTON STUDIO Sacramento Mid-century Modern Dark Walnut Coffee Table (121-6627)
- Fabulaxe End Tables