Shop All Coffee Tables
Fabulaxe
17.75 W, 17.75 L, 15.75 H
Mfr # QI003963
Zoro # G104177230
product price: $304.99
/ea
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 17.75
- Length 17.75
- Height 15.75
- Weight Capacity 12.75
- Depth 17.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fabulaxe
- MFR # QI003963
- Zoro # G104177230
- UPC # 651355239630
- Country of Origin China
- Category Coffee Tables
Dimensions
Width | 17.75 |
Length | 17.75 |
Height | 15.75 |
Depth | 17.75 |
Details
Weight Capacity | 12.75 |
Material | Acrylic |
Color | Clear |
Description
Complete the décor of your room with this acrylic, glass, and metal coffee table. Composed out of durable acrylic, glass, and metal material this coffee table offers durability and practical function for continual use. Modern gold metal designed edges, tempered glass top, and acrylic frame combines a decorative appeal to your living room décor. Use this coffee table to display trinkets and keep room essentials handy.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Garage Table, Wood/Steel, 72.4" (6GMC)
- DMI Coccyx Sushion, Molded Foam, Standard, Blk (513-7957-0200)
- VULCAN HART Retaining Ring (RR-006-23)
- INTERNATIONAL CONCEPTS 36 W, 36 L, 34.9 H (K46-36RT-6B)
- FABULAXE 32 W, 16 L, 16 H (QI003600)
- MONARCH SPECIALTIES Dining Table - 36"X 60" / White Glossy / Chrome Metal (I 7992P)
- MONARCH SPECIALTIES Dining Table - 42"X 42" / Espresso Counter Height (I 3286)
- HUDSON & CANAL Henn & Hart CT0224 Winston Blackened Bronze & Limed Oak Round Coffee Table - 17 x 34.13 x 34.13 in. (CT0224)
- FLASH FURNITURE Square 31.5" W, 31.5" L, 29.5" H, Metal Top, Blue (ET-CT002-1-BL-GG)
- LESRO Lenox Steel Coffee Table, Chelsea Mahogany (LS0840)
- OFFICESOURCE 49.00'' W, 24.00'' L, 16.00'' H, Espresso (PL219ES)
- Fabulaxe Coffee Tables