Shop All End Tables
Fabulaxe
16 W, 16 L, 21 H
Mfr # QI003599
Zoro # G304177337
product price: $455.99
/ea
Free Shipping & Returns
$455.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 16
- Length 16
- Height 21
- Weight Capacity 12.12
- Material Acrylic, Metal, and Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fabulaxe
- MFR # QI003599
- Zoro # G304177337
- UPC # 651355235991
- Country of Origin China
- Category End Tables
Dimensions
Width | 16 |
Length | 16 |
Height | 21 |
Depth | 16 |
Details
Weight Capacity | 12.12 |
Material | Acrylic, Metal, and Glass |
Color | Gold |
Description
Complete the decor of your room with this acrylic, glass, and metal end table. Composed out of durable acrylic, glass, and metal material this end table offers durability and practical function for continual use. Modern gold metal designed edges, tempered glass top, and acrylic frame combines a decorative appeal to your living room decor. Use this end table to display trinkets and keep room essentials handy.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Kelista Mid-Back Dark Gray Mesh Ergonomic Drafting Chair with Adjustable Foot Ring and Flip-Up Arms (BL-X-5M-D-DKGY-GG)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 1-1/8", PK25 (CTB 21B)
- DYNAREX Disposable Underpads, 23x36In, 45 g, PK150 (1343)
- AEROLOCK AeroLock: Chicago File Cabinet Series 1X1-7X6-60 Keys (AER-CK-15)
- FABULAXE 13.75 W, 13.75 L, 15 H (QI003777.WT)
- FABULAXE 20 W, 20 L, 17.5 H (QI004229.WT)
- FABULAXE 13.75 W, 13.75 L, 26.5 H (QI003778.BN)
- FABULAXE 13.75 W, 13.75 L, 26.5 H (QI003778.WT)
- FABULAXE 21.75 W, 21.75 L, 21.75 H, Metal Top, Silver (QI004410.SI)
- BAXTON STUDIO Calvin White Finished Wood 3-Drawer Entryway Console Table (165-10697)
- BASICWISE 13 W, 22 L, 23 H (QI004200.WT)
- Fabulaxe End Tables