13.75 W, 13.75 L, 26.5 H
Mfr # QI003778.WT
Zoro # G404177176
Key Features
- Width 13.75
- Length 13.75
- Height 26.5
- Weight Capacity 6
- Material Wood
Product Information
- Brand Fabulaxe
- MFR # QI003778.WT
- Zoro # G404177176
- UPC # 651355237780
- Country of Origin China
- Category End Tables
Dimensions
Width | 13.75 |
Length | 13.75 |
Height | 26.5 |
Depth | 13.75 |
Details
Weight Capacity | 6 |
Material | Wood |
Color | White |
Description
Upgrade your living room decor with this Wooden Pedestal End Table. Boasting espresso wooden legs and a stunning tabletop featuring a glossy marble design with intricate gold trim, this accent table is a statement piece in itself. Designed with meticulous attention to detail, this table measures 13.75 inches in diameter and 26.50 inches in height, offering the perfect dimensions to seamlessly integrate into any room in your home. Assembly is a breeze, ensuring that you can quickly enjoy the charm and sophistication that this decorative pedestal end table brings to your living space. Its versatility knows no bounds, serving as a functional side table, an elegant end table, or a decorative accent piece to elevate your interior design. The compact size makes it an ideal fit for various living room configurations, providing a touch of sophistication without overpowering the room. Transform your living space effortlessly with this Round Wooden Pedestal End Table, where style meets functionality in perfect harmony.
- •Perfect Size: With dimensions of 13.75" in diameter and 26.50" in height, this Bold Tones accent table is crafted to fit seamlessly into any living space, adding a touch of sophistication.
- •Enhance Your Living Room Decor: Elevate the aesthetic of your living room with this stylish and versatile piece. The round shape and tall espresso wooden legs create an elegant look that complements various interior styles.
- •Effortless Assembly: Setting up your new favorite accent table is a breeze. The easy-to-follow assembly ensures that you can enjoy the beauty of this piece in no time, enhancing your living space with minimal effort.
- •Versatile Functionality: This decorative pedestal end table is designed to serve multiple purposes. Use it as a side table, an end table next to your sofa, or as a striking accent piece to showcase your style and taste.
- •Compact Yet Impactful: Its compact size doesn't compromise on impact. The glossy marble-designed tabletop with gold trim adds a touch of luxury, making it a statement piece in your home.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALEXANDER TARON Alexander Taron 0825QP Engstler Battery-operated Clock - Mini Size (0825QP)
- BAXTON STUDIO Malene Mid-Century Walnut Finished Wood Queen Size Platform Bed (159-9609)
- DMI Ring Cushion, 14"L x 12-1/2"W Foam Navy (513-8014-2400)
- ATLAS COMMERCIAL PRODUCTS Titan Series™ 36" Round Wood Folding Table (WFT5-36R)
- FABULAXE 13.75 W, 13.75 L, 26.5 H (QI003778.BN)
- FABULAXE 13.75 W, 13.75 L, 15 H (QI003777.WT)
- FABULAXE 20 W, 20 L, 17.5 H (QI004229.WT)
- FABULAXE 21.75 W, 21.75 L, 21.75 H, Metal Top, Silver (QI004410.SI)
- MONARCH SPECIALTIES Accent Table, C-shaped, End, Side, Snack, Living Room, Bedroom, Metal, Laminate, Brown, Black (I 3635)
- INTERNATIONAL CONCEPTS 24 W, 14 L, 24 H, Wood Top, Hickory/Shell (OT79-15E2)
- MANHATTAN COMFORT Triangle Utopia High Triangle End Table in White Gloss, 20.07 W, 18.89 L, 19.68 H, MDF Top (89851)
- Fabulaxe End Tables