Shop All End Tables
Fabulaxe
13.75 W, 13.75 L, 15 H
Mfr # QI003777.WT
Zoro # G204106062
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 13.75
- Length 13.75
- Height 15
- Weight Capacity 6.25
- Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fabulaxe
- MFR # QI003777.WT
- Zoro # G204106062
- UPC # 651355237773
- Country of Origin China
- Category End Tables
Dimensions
Width | 13.75 |
Length | 13.75 |
Height | 15 |
Depth | 13.75 |
Details
Weight Capacity | 6.25 |
Color | White |
Material | Wood |
Description
This Bold Tones accent decorative table is the perfect accessory to complement any room. Designed in a square shape with espresso wooden legs, its tabletop features a white glossy marble design with gold trim. The accent table is incredibly lightweight, making it easy to move around between rooms. Perfect for use in living rooms, bedrooms, dorm rooms, and more. this will add the perfect touch to your living room decor.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIKI Torch Gls Tbl Rd/Blu/Cl 6In (1117060)
- MANHATTAN COMFORT Crown Bachelor Dresser in Tatiana Midnight Blue (205GMC4)
- BOSS Stacking Chair, Overall 33-1/2" H, PK2 (B1800-CP-2)
- FLASH FURNITURE Office Chair, 34"L48"H, Adjustable Padded, HerculesSeries (GO-2149-GG)
- FABULAXE 13.75 W, 13.75 L, 26.5 H (QI003778.BN)
- FABULAXE 20 W, 20 L, 17.5 H (QI004229.WT)
- FABULAXE 21.75 W, 21.75 L, 21.75 H, Metal Top, Silver (QI004410.SI)
- FABULAXE 13.75 W, 13.75 L, 26.5 H (QI003778.WT)
- ADAMS MFG PATIO FURN SIDE TABLE BRWN (8090-60-3731)
- KFI Pedestal Table, 32" W, 30" H, Mocha (TSY32S1900MA)
- MONARCH SPECIALTIES Accent Table - Black Oak (I 3110)
- Fabulaxe End Tables