Shop All Vases
Fabulaxe
10.5 H Decorative Ceramic Ball Neck Flower Table Vase, Shiny Metallic Gold
Mfr # QI004057
Zoro # G604102183
product price: $23.85
/ea
$23.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Ceramic
- Color Gold
- Depth 4.5
- Height 10.5
- Weight 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Depth | 4.5 |
Height | 10.5 |
Width | 4.5 |
Length | 4.5 |
Details
Material | Ceramic |
Color | Gold |
Weight | 1.5 |
Description
Add an elegant touch and beautiful art to your home with this modern table flower vase. It is made of 100% ceramic material with a unique shiny gold finish. This centerpiece is completely watertight, with no drainage hole to keep your flowers fresh. Ideal to use as a flower vase, statue, table centerpiece or even as a modern desktop organizer to accommodate your specific needs. Suitable for various fillers such as dried or silk flowers, branches, feathers, or pearls. Whether you display it in your bedroom, office, or dining table, it’ll bring your home décor to the next level.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Church Chair, 25" L 33" H, Fabric Seat, Hercules Series (FD-CH0221-4-SV-NB24-GG)
- FLASH FURNITURE BurgundyRestaurant Chair, 20-3/4"L34-1/2"H, HerculesSeries (XU-DGW0008VRT-WAL-BURV-GG)
- ALERA 15.63 in W 3 Drawer File Cabinets, Espresso, Letter/Legal (VA532822ES)
- ZORO SELECT Furn. Glides, Self-Stick, Rd, 3-1/2", 7", PK8 (10G206)
- FABULAXE 9 H Ceramic Bent Melted Modern Style Sculpture Table Centerpiece Flower Vase, Gold (QI004053.L)
- FABULAXE 5 H Decorative Ceramic Sculpture Channeled Centerpiece Table Vase, Brick Red (QI004055.RD)
- FABULAXE Small Modern Ceramic Flower Vase, Orange (QI004344.RD)
- UNIQUEWISE Contemporary Decorative Square Table Flower Vase with Gray Striped Design, 11.5 Inch (QI004176.L)
- UNIQUEWISE Set of 3 Metal Honeycomb Design Table Flower Vase for Dining Room, Living Room Bedroom, or Wedding (QI004247)
- UNIQUEWISE Brown Dried Curly Twig Tree Branch Stem for Home Decoration, Wedding Craft, and Floor Vase 37 Inch (QI004413)
- UNIQUEWISE Ceramic Round Sharp Concaved Top Vase Centerpiece Table Vase Set of 2, Green Large and White Small (QI004346.2)
- Fabulaxe Vases