Shop All Vases
Fabulaxe
10 H Decorative Ceramic Sculpture Channeled Centerpiece Table Vase, Dark Teal Blue Green
Mfr # QI004055.DGN
Zoro # G704102281
$32.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 2
- Depth 5
- Height 10
- Length 5
- Width 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Depth | 5 |
Height | 10 |
Length | 5 |
Width | 5 |
Details
Weight | 2 |
Color | Blue |
Material | Ceramic |
Description
Add an elegant touch and beautiful art to your home with this modern table flower vase. It is made of 100% ceramic material with a unique modern pleated vase design. This centerpiece is completely watertight, with no drainage hole to keep your flowers fresh. Ideal to use as a flower vase, statue, table centerpiece or even as a modern desktop organizer to accommodate your specific needs. Suitable for various fillers such as dried or silk flowers, branches, feathers, or pearls. Whether you display it in your bedroom, office, or dining table, it’ll bring your home décor to the next level.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE Tribeca Collection Tribeca Club Chair (9681AGT)
- LIVABLISS Dublin DUB-2305 Machine Crafted Area Rug (DUB2305-710103)
- VIRCO 9000 Series 18" Classroom Chair, 5th Grade - Adult with Nylon Glides - Graphite Seat (9018)
- LIVABLISS Lillian LLL-2320 Machine Washable Area Rug (LLL2320-2773)
- FABULAXE 5 H Decorative Ceramic Sculpture Channeled Centerpiece Table Vase, Brick Red (QI004055.RD)
- FABULAXE 9 H Ceramic Bent Melted Modern Style Sculpture Table Centerpiece Flower Vase, Gold (QI004053.L)
- FABULAXE Small Modern Ceramic Flower Vase, Orange (QI004344.RD)
- FABULAXE 10.5 H Decorative Ceramic Ball Neck Flower Table Vase, Shiny Metallic Gold (QI004057)
- VASER DESIGNS 11 in. Athena Terracotta Vase (VA2999388)
- DIAMOND STAR Diamond Star 57088 4.5 x 6 in. Glass Vase; Silver (57088)
- ELK HOME Ashe Vase - Small (S0017-10037)
- Fabulaxe Vases