Shop All Vases
Fabulaxe
10 H Decorative Ceramic Modern Centerpiece Table Flower Vase, Gold
Mfr # QI004056.L
Zoro # G904102258
product price: $29.65
/ea
$29.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 10
- Material Ceramic
- Color Gold
- Depth 5
- Weight 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 10 |
Depth | 5 |
Width | 5 |
Length | 5 |
Details
Material | Ceramic |
Color | Gold |
Weight | 1.5 |
Description
Add an elegant touch and beautiful art to your home with this modern table flower vase. It is made of 100% ceramic material with a unique shiny gold finish. This centerpiece is completely watertight, with no drainage hole to keep your flowers fresh. Ideal to use as a flower vase, statue, table centerpiece or even as a modern desktop organizer to accommodate your specific needs. Suitable for various fillers such as dried or silk flowers, branches, feathers, or pearls. Whether you display it in your bedroom, office, or dining table, it’ll bring your home décor to the next level.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE RIDGE ERGONOMICS Mesh Desk Chair, 19" to 23", Adjustable Arms (BR-EXE-MDHCH-RG-H1-A2-RC)
- RICARDO Ricardo Grasscloth 2-Way Pinch Pleated with Back Tabs Patio Curtain Panel (04706-80-484-10)
- LA CROSSE TECHNOLOGY Antique Finish Wall Clock, 14" (404-2635)
- ZORO SELECT Table Storage Caddy, 770 lb. Load Capacity (1RL27)
- FABULAXE 5 H Decorative Ceramic Sculpture Channeled Centerpiece Table Vase, Brick Red (QI004055.RD)
- FABULAXE Small Modern Ceramic Flower Vase, Orange (QI004344.RD)
- FABULAXE 9 H Ceramic Bent Melted Modern Style Sculpture Table Centerpiece Flower Vase, Gold (QI004053.L)
- FABULAXE 10.5 H Decorative Ceramic Ball Neck Flower Table Vase, Shiny Metallic Gold (QI004057)
- AFS 3" Plastic Cone - Round Bottom Vase: Green (case of 36) (5011)
- UNIQUEWISE Ceramic Round Sharp Concaved Top Vase Centerpiece Table Vase Set of 2, Green Large and White Small (QI004346.2)
- UNIQUEWISE 10" H Decorative Ceramic Urn Vase, Modern Style Centerpiece Table Vase, Red (QI004348.RD)
- Fabulaxe Vases