Shop All Exercise & Mobility
Fabrication Enterprises
Two-Sided Convertible Training Stairs with Platform, 36" x 36" Platform
Mfr # 15-4205
Zoro # G705856701
product price: $5,954.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$5,954.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fabrication Enterprises
- MFR # 15-4205
- Zoro # G705856701
- Country of Origin United States
- Category Exercise & Mobility
Description
convertible exercise stairs consist of two sections which lock securely together and cannot be unfastened accidentally. Stairs may be easily converted from a straight line along a wall to a right angle. Anti-slip safety treads on each step and platform. Furnished with hardwood handrails at heights of 18-1/2", 27" and 35"h to accommodate both children and adults. Each stair section has vertical supports of angle iron, with sprayed black finish. All bolts and nuts are plated. Overall height 54". Height to platform 24". Long section 5'10". 30" wide, 4 and 8 steps. 3" x 10" and 6" x 10" risers. 500 lb. Weight capacity.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OASIS IV Extension Set withinjection Site, 30 -- 34in, Each (IVEXTINJ)
- SEVENTH GENERATION Handwash, Purely Clean, 12oz Pump, Clear, PK 8 (SEV22924CT)
- DEALMED Instant Cold Pack, 6" X 8", 24/Cs, 24PK (787530)
- FIRST AID ONLY First Aid Kit w/House, 210pcs, 14x9", WHT (91347)
- FABRICATION ENTERPRISES Jamar® Hydraulic Hand Dynamometer, 200 lb. Capacity (12-0600)
- FABRICATION ENTERPRISES Fabrication Enterprises 12-0604 Jamar Hand Dynamometer; 200 lbs. Capacity (12-0604)
- FABRICATION ENTERPRISES TheraPutty® Standard Exercise Putty, Yellow, X-Soft, 2 Ounce (10-0900)
- FABRICATION ENTERPRISES TheraPutty® Scented Exercise Putty, Banana, Yellow, X-Light, 5 Pound (322054)
- FABRICATION ENTERPRISES TheraPutty® Standard Exercise Putty, Black, X-Firm, 4 Ounce (10-1468)
- FABRICATION ENTERPRISES Kinetec® CPM Cart, 27-1/2"L x 14-1/2"W x 29-1/2"H (13-1148)
- FABRICATION ENTERPRISES 8 cm Massage Ball, Yellow (30-1996)
- Fabrication Enterprises Exercise & Mobility