Shop All Exercise & Mobility
Fabrication Enterprises
Thumper® Versa Pro Lower Body Massager
Mfr # 14-1082
Zoro # G805722456
product price: $957.99
/ea
Free Shipping & Returns
$957.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fabrication Enterprises
- MFR # 14-1082
- Zoro # G805722456
- Country of Origin Canada
- Category Exercise & Mobility
Description
Thumper versa pro lower body massager the versa pro is a professional-strength massager designed to tackle the muscles of your lower body. Use it on your feet, calves, quads and hamstrings, or turn it upright and use it on your lower back. If you spend a lot of time on your feet and want to soothe your aching joints and muscles at the end of the day, this is the right massager for you. also if you have limited mobility and find your feet tend to swell up and your joints stiffen, this may indicate a slowdown of your lymph system, the system that is responsible for carrying away waste from your cells. Using the versa pro will help reenergize your lymph system resulting in more supple joints and less swelling of the feet. just sit back and relax, let versa pro do all the work; let it release your muscular tension and invigorate your tired, aching body. Choose any one of 13 different massage settings; select the desired speed setting or choose one of the 7 auto programs. You can operate the machine from the on-board controller, or from a hand held remote. People love it because they do not need to hold the machine. self-leveling steel suspension automatically adjusts to different body parts for maximum penetration and relief. 184 acu-pressure nodes are powered by direct-drive thumper action, speed adjustable from 16 to 30 pulses per second. You feel the healing massage of versa pro deep down throughout your body, not just on the skin surface. with 10 times the output of ordinary massagers, versa pro is a true massager with muscle. Deep tissue massage with no work. Let the healing begin.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYKER PHYSIO-CONTROL Defibrillator Paper, 4" H x 8" L x 6" W (11240-000013)
- FIRST AID ONLY Tape, White, 1/2 In. W, 5 ft. L, PK2 (8-001)
- ZORO SELECT Gauze Wrap, Non-Sterile, Wht, Gauze, Box, PK2 (9999-0501)
- FIRST AID ONLY ANSI 2015 Class A+ Type Iⅈ Industrial First Aid Kit 100 Ppl, 676 Pc (90575)
- FABRICATION ENTERPRISES Fabrication Enterprises 12-1056 Baseline Bubble Inclinometer (12-1056)
- FABRICATION ENTERPRISES Fabrication Enterprises 12-0604 Jamar Hand Dynamometer; 200 lbs. Capacity (12-0604)
- FABRICATION ENTERPRISES Fabrication Enterprises 12-1057 Baseline Digital Inclinometer (12-1057)
- FABRICATION ENTERPRISES TheraPutty® Standard Exercise Putty, Black, X-Firm, 4 Ounce (10-1468)
- FABRICATION ENTERPRISES CanDo® Digi-Squeeze® Hand Exerciser, Small, Green, Moderate (26573)
- FABRICATION ENTERPRISES Jamar® Hydraulic Hand Dynamometer, 200 lb. Capacity (12-0600)
- WAKEMAN Foot Massager, Vibrating Platform with Rotating Acupressure for Feet and Legs, Orange (80-5196)
- Fabrication Enterprises Exercise & Mobility