Shop All Medical Lighting
Fabrication Enterprises
Standard 250 Watt Ceramic Infra-Red Lamp with Mobile Base
Mfr # 18-1165
Zoro # G605988397
product price: $861.99
/ea
Free Shipping & Returns
$861.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fabrication Enterprises
- MFR # 18-1165
- Zoro # G605988397
- UPC # 714905049285
- Country of Origin China
- Category Medical Lighting
Description
standard infrared lamp, height adjustable 35" to 58" with a 13" x 13" mobile base. Recommended for those patients requiring supplemental heat treatments at home. Features 12" flexible arm, 3 conductor cord set, 250w ceramic heater and protective screen. Ceramic heaters that change color from coral to gray when energized. Nickel-chromium resistance wire embedded into a ceramic casting provides uniform heat transmission, 96% thermal efficiency with low element surface temperature. Inner body of the element is filled with ceramic fiber insulation, which conserves energy, maximizes efficiency and minimizes heat build-up at the terminal area. Heat up time is 3 - 9 minutes to reach 90 degrees of maximum temperature.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HADCO Quick Connector, 1" L x 1/2" W x 1/2" H (LVC3)
- SATCO 12.5W A19 LED, 100W Replace, Clear E26 Base, 27K, 120V (4-Pack) (S12442)
- METALUX Ssled L5 18Klm Unv 4K W Cd1 U (SSLED-LD5-18-W-UNV-L840-CD1-U)
- SATCO 25 W R14 Incandescent - Frost - 1500 Hours - 135L - Intermediate Base - 120V (S3205)
- MG ELECTRONICS SMD LED Magnifying Task Lamp, White, 3-Diopter (LED-850)
- WALDMANN Visiano, 20-2 LED Exam Light, W/Clamp (D15461100)
- DUAL-LITE Sign Panel, Wall, Message X-RAY IN USE (OBN-KIT DIFF SW4)
- MG ELECTRONICS Magnifying Task Lamp, White, 3-Diopter & 5-Diopter (LED-210)
- WALDMANN Exam Light, 95CRI, 4500K, LED (D16135000)
- WALDMANN Wall Mount for Medical Exam Lights (D13231000)
- MEDLINE Classic Incandescent Exam Lamp, Three Prong, 10 in. W x 10 in. D x 74 in. H, Stainless Steel (MDR721010)
- Fabrication Enterprises Medical Lighting