Shop All Exercise & Mobility
Fabrication Enterprises
sEMG MyoTrac„¢ Home Trainer with Myoscan Active Sensor and Extender Cable, 1-Channel
Mfr # 13-1442
Zoro # G805737832
product price: $1,141.99
/ea
Free Shipping & Returns
$1,141.99
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
- Brand Fabrication Enterprises
- MFR # 13-1442
- Zoro # G805737832
- Country of Origin Canada
- Category Exercise & Mobility
Description
Semg myotrac home trainer with myoscan active sensor and extender cable, 1-channel myotrac packs extreme sensitivity into a light, compact unit that works for you and your patient in the clinic or home. It is ideal for clinical assessment as well as for self-training. Myotrac allows total freedom of movement for ambulatory exercises and provides a bright light bar and proportional tone biofeedback. The unit is accurate and reliable. Myotrac offers three sensitivity ranges for muscle strengthening, rehabilitation or relaxation therapy, and provides stable readings in less than a second. Features: the highly-sensitive myoscan active sensor needs no skin preparation, two modes of biofeedback - led and 5 way tone - provide flexibility, 5 way tone feedback includes proportional, above and below threshold and 4-second delayed alarm, 13-segment led barograph offers expanded range for precise visual feedback, wide and narrow bandpass filters provide precise monitoring of normal and fatiguing muscles and eliminate heart-beat artifact, 0 to 2 volts dc output allows to connect to third party equipment and permits computerized monitoring, low current consumption provides long battery life. Myotrac home trainer with myoscan active sensor and extender cable, 1-channel.
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
- OKEEFFES Hand Cream, 3.4 oz, 3-3/4"Wx1-2/5"Lx6-3/5"H, White (GORK0350007)
- MEDSOURCE Stethoscope, Blue (MS-70032)
- FIRST AID ONLY Bulk First Aid Kit, Plastic, 50 Person (9303-50P)
- FIRST AID ONLY Rubbing Alcohol, Antiseptics, Spray Bottle (M5123)
- FABRICATION ENTERPRISES Baseline® Digital LCD Gauge Push-Pull Dynamometer, 500 lb. Capacity (12-0387)
- FABRICATION ENTERPRISES Fabrication Enterprises 12-1057 Baseline Digital Inclinometer (12-1057)
- FABRICATION ENTERPRISES TheraPutty® Standard Exercise Putty, Yellow, X-Soft, 50 Pound (10-1461)
- FABRICATION ENTERPRISES Baseline Digital LCD Gauge Push-Pull Dynamometer, 250 lb. Capacity (12-0399)
- FABRICATION ENTERPRISES CanDo® Digi-Squeeze® Hand Exerciser, Small, Green, Moderate (26573)
- FABRICATION ENTERPRISES Jamar® Hydraulic Hand Dynamometer, 200 lb. Capacity (12-0600)
- VORTIX TECHNOLOGY Eye Massager v2.0, Black (VORTX02-B)
- Fabrication Enterprises Exercise & Mobility