Shop All Hot & Cold Therapy
Fabrication Enterprises
Relief Pak® HotSpot Moist Heat Pack and Cover Set, Standard Pack with Foam-Filled Cover, 12/PK
Mfr # 11-1300-12
Zoro # G705552696
product price: $390.99
/ea
Free Shipping & Returns
$390.99
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
- Brand Fabrication Enterprises
- MFR # 11-1300-12
- Zoro # G705552696
- Country of Origin United States
- Category Hot & Cold Therapy
Description
Relief pak hotspot moist heat pack and cover set, standard pack with foam-filled cover, 12/pk relief pak moist heat packs and covers are a simple and effective method of applying moist heat. The moist heat packs provides 30 minutes of therapeutic moist heat to soothe discomfort from stiff neck, backache, arthritis, sprains and bruises. The pack can be heated in water on a stove, in a microwave or in a heating unit. When treatment is complete, the pack can be stored for future use. Always apply moist heat pack with a relief pak cover or a heavy towel completely wrapped around the pack. Hotspot moist heat pack and cover set - standard pack with terry with foam-fill cover - case of 12.
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
- VIVE HEALTH Foldable Rollator Black (MOB1010BLK)
- ZOLL AED Trainer2 Unit, 1/4 In. H, 15-1/4 In. W (8008-0050-01)
- BURNAID Burn Dressing, Sterile, White (3060)
- EMI Unitized CPR Kit Refill, Plastic (475)
- FABRICATION ENTERPRISES WaxWel® Paraffin Bath Refill, 6 lb. Beads in Bag, Lavender Fragrance (11-1744-6)
- FABRICATION ENTERPRISES Fabrication Enterprises 11-1062-12 11 in. English Ice Bag - Pack of 12 (11-1062-12)
- FABRICATION ENTERPRISES Fabrication Enterprises 00-4020-1 5 x 10 in. Flexi-Pac Reusable Hot & Cold Compress (00-4020-1)
- FABRICATION ENTERPRISES ThermalSoft® Gel Hot and Cold Pack, Half Size 7.5" x 11" (11-1661-1)
- FABRICATION ENTERPRISES AirCast® CryoCuff® Medium Foot Cuff with Gravity Feed Cooler (11-1552)
- FABRICATION ENTERPRISES Hydrocollator® Moist Heat Pack, Neck 5" x 24", Case of 12 (00-1002-12)
- THERACARE Hot Water Bottle (24-908)
- Fabrication Enterprises Therapy & Rehabilitation