Shop All Hot & Cold Therapy
Fabrication Enterprises
Relief Pak® HotSpot Moist Heat Pack and Cover Set, Circular Pack with Foam-Filled Cover, 12/PK
Mfr # 11-1308-12
Zoro # G705552528
product price: $477.99
/ea
Free Shipping & Returns
$477.99
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
- Brand Fabrication Enterprises
- MFR # 11-1308-12
- Zoro # G705552528
- Country of Origin United States
- Category Hot & Cold Therapy
Description
Relief pak hotspot moist heat pack and cover set, circular pack with foam-filled cover, 12/pk relief pak moist heat packs and covers are a simple and effective method of applying moist heat. The moist heat packs provides 30 minutes of therapeutic moist heat to soothe discomfort from stiff neck, backache, arthritis, sprains and bruises. The pack can be heated in water on a stove, in a microwave or in a heating unit. When treatment is complete, the pack can be stored for future use. Always apply moist heat pack with a relief pak cover or a heavy towel completely wrapped around the pack. Hotspot moist heat pack and cover set - circular pack with terry with foam-fill cover - case of 12.
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
- FIRST AID ONLY First Aid Kit Refill, 2" X 5 Yd Conforming Gauze Roll, 2 Per Bag (FAE-1000)
- STRYKER PHYSIO-CONTROL Defibrillator Paper, 4" H x 8" L x 6" W (11240-000013)
- CONTROL CO Infrared Thermometer (4470)
- ZORO SELECT FirstAidKit w/House, 241pcs, 14x4 1/8", WHT (54770-021)
- FABRICATION ENTERPRISES Fabrication Enterprises 11-1140 Hot Water Bottle - 2 Quart Capacity (11-1140)
- FABRICATION ENTERPRISES Hydrocollator® Moist Heat Standard Pack and Cover Set, 1 Set (00-1064)
- FABRICATION ENTERPRISES Fabrication Enterprises 11-1020 Instant Cold Compress; Standard 6 x 9 in. (11-1020)
- FABRICATION ENTERPRISES Hydrocollator® Moist Heat Pack, Neck 5" x 24", Case of 12 (00-1002-12)
- FABRICATION ENTERPRISES Hydrocollator® Tabletop Heating Unit E1 with 4 Standard Packs (00-2102)
- FABRICATION ENTERPRISES Fabrication Enterprises 11-1003 Relief Pak Coldspot Blue Vinyl Pack; 7 x 11 in. (11-1003)
- ADVOCATE Heating Pad King Size 12" x 24" (315)
- Fabrication Enterprises Therapy & Rehabilitation