Shop All Diagnostic and Monitoring Instruments and Supplies
Fabrication Enterprises
Professional Electric Upholstered Tilt Table, 78"L x 28"W x 32"H
Mfr # 15-3042
Zoro # G705737741
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$7,764.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fabrication Enterprises
- MFR # 15-3042
- Zoro # G705737741
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Description
professional electric tilt table is powered by a quiet, heavy duty electric motor that assures smooth, vibration-free adjustment. The pneumatic hand held control pendant provides safety and control on either side of the table and comes with an 84" cord. 32"high. Motor: 115 vac, 2.7 amps and thermal overload protection. Ul hospital grade plug. Power cord 120"long. Tilts from full vertical to 8 degrees below horizontal. Chrome plated frame. Black vinyl is standard. Other decorator colors are available. Incorporate a host of desirable features, including: 28"wide x 72"long x 1" top. Welded steel construction. Metal walk off foot plate, 14" x 17 1/2", with safety tread. Three wide safety straps. Special 4" easy roll, shock absorbing, semi-pneumatic casters, with individual step on brakes. Black vinyl standard upholstery color. note: to select a different upholstery color or wood finish, please call global's customer service prior to placing order. (800) 645-1232.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOLL FULLY RECESSED WALL MOUNTING CABINET (8000-0811)
- METHOD Gel Hand Wash, French Lavender, 12 oz Pump Bottle, PK6 (MTH00031)
- CREST HEALTHCARE Adapter Cable, For Arial System (113640)
- SYNERGY Medicine Vending Machine, 37 lb., 0.25 (HA4-25)
- FABRICATION ENTERPRISES Fabrication Enterprises 12-1006 Baseline Plastic Goniometer - Rulongmeter Style - 360 Degree Head - 7 in. Arms (12-1006)
- FABRICATION ENTERPRISES Baseline Adjustable Wall Goniometer (12-1096)
- FABRICATION ENTERPRISES Fabrication Enterprises 12-1001 Baseline Plastic Goniometer - 360 Degree Head - 8 in. Arms (12-1001)
- FABRICATION ENTERPRISES Fabrication Enterprises 12-1002 Baseline Plastic Goniometer - 360 Degree Head - 6 in. Arms (12-1002)
- FABRICATION ENTERPRISES Baseline Poly-Functional 5-Position Pinch Gauge - Load Cell (12-0081)
- FABRICATION ENTERPRISES Sonigel Ultrasound Couplant, 8.5 oz Tube (13-1200-1)
- ILC Replacement for Nihon Kohden Lifescope/bsm 3100 Series IBP Adapter Cables B. Braun Connector (LIFESCOPE/BSM 3100 SERIES IBP ADAPTER CABLES B. B)
- Fabrication Enterprises Diagnostic and Monitoring Instruments and Supplies