Shop All Medical Lighting
Fabrication Enterprises
Professional 750 Watt Ceramic Infra-Red Lamp with Timer and Variable Control
Mfr # 18-1181
Zoro # G105988538
product price: $1,700.99
/ea
Free Shipping & Returns
$1,700.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fabrication Enterprises
- MFR # 18-1181
- Zoro # G105988538
- UPC # 714905049308
- Country of Origin China
- Category Medical Lighting
Description
mobile lamp with timer and variable control. Adjustable 31" to 52". Extends 15" over bed. Designed for use in hospitals, clinics and large practices. Equipped with 3 conductor cord sets with hospital grade plugs, a control panel that houses an on/off indicator light and either an intensity control and 30 minute timer switch. 750w ceramic heating element electromagnetically transmits extremely uniform heat to the patient. Unit changes from coral to gray when energized. No visible light produced. Nickel-chromium resistance wire embedded into a ceramic casting provides uniform heat transmission, 96% thermal efficiency with low element surface temperature. Inner body of the element is filled with ceramic fiber insulation, which conserves energy, maximizes efficiency and minimizes heat build-up at the terminal area. Heat up time is 3 - 9 minutes to reach 90 degrees of maximum temperature.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Fixture Wall Outdoor 60W Lantern White Steel Clear Jelly Jar Glass (6687800)
- ILC Replacement for Flowtron Fc-8800 Starter, 2PK (FC-8800 STARTER FLOWTRON)
- GE LAMPS LED Lamp, PL Horizontal, 3000K Bulb Color (LED9G24Q-H/830)
- MAXLITE LED, 15 W, A19, 2-Pin (GU24) (E15A19GUDLED30/G8S)
- GLOBAL EQUIPMENT 8 Diopter LED Magnifying Lamp With Covered Metal Arm, Black (6025-8)
- WALDMANN Visiano, 20-2 LED Exam Light, W/Clamp (D15461100)
- DUAL-LITE Sign Panel, Wall, Message X-RAY IN USE (OBN-KIT DIFF SW4)
- DUAL-LITE Sign Housing, LED, Wall, 11W (OBNUSRW-NP)
- MG ELECTRONICS SMD LED Magnifying Task Lamp, White, 3-Diopter (LED-850)
- DUAL-LITE Sign Recessed Kit, Wall, Aluminum (OBN-RMK)
- MEDLINE Classic Incandescent Exam Lamp, Three Prong, 10 in. W x 10 in. D x 74 in. H, Stainless Steel (MDR721010)
- Fabrication Enterprises Medical Lighting