Shop All Splints
Fabrication Enterprises
Orfit® Orfilight® Precut Rheumatoid Arthritis Resting Splint, 1/8" Mini Perforated, Small
Mfr # 24-5675-1
Zoro # G805667306
product price: $56.15
/ea
$56.15
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
- Brand Fabrication Enterprises
- MFR # 24-5675-1
- Zoro # G805667306
- UPC # 714905072375
- Country of Origin Belgium
- Category Splints
Description
Orfit orfilight precut rheumatoid arthritis resting splint, 1/8" mini perforated, small orfilight products are unique lightweight splinting materials. Weighs 25 to 30% less than other materials. They are specifically designed to be lighter and more comfortable on your patient. The non-coated version sticks temporarily to itself. All attachments and outriggers can be adhered with maximum ease when using dry heat. This pre-cut rheumatoid arthritis resting orthosis is a specific design for preventive and corrective orthotic fabrication of the stereotype rheumatoid hand. Both antero-posterior and latero-lateral deformities of wrist and fingers, as well as thumb deformities, are easily realigned. dimensions: small: 2.2" to 2.75" sized hands medium: 3.13" to 3.5" sized hands large: 4" to 4.3" sized hands
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
- ESCALI 562-Lb. Slip-Resistant High Capacity Bathroom Scale (HC225W)
- DMI Quad Cane, Small Base, Copper, PK2 (502-1333-9914)
- SKIL-CARE Skil-Care 751036 20 in. Gel-Foam Vinyl X-Cushion; Wheelchair Occyx Cutout with LSI Cover (751036)
- PROHEAL Foam Hospital Bed Mattress (PH-81011)
- MIRACLE POINT Splinter Removal Kit (MPK12)
- MEDIPOINT Splinter Remover, Steel, PK10 (76512)
- MEDSOURCE Splint, Black, 36 in. L (MS-93001)
- INDACO SRL Indaco SRL 136LE M-Brace Wrist Splint Air Left Extra (136LE)
- INFRAREDCARE Infraredcare 82003-1 Neck Cervical Brace Support Collar-Trachea Opening - Large (82003-1)
- UNITED SCIENTIFIC Wood Splints PK500 (WSP500)
- DICK MEDICAL SUPPLY Splint, Brown, Cardboard, 37" L x 16" W (61036M)
- Fabrication Enterprises Splints