Shop All Splints
Fabrication Enterprises
Orfit® Orfilight® Precut Rheumatoid Arthritis Resting Splint, 1/8" Mini Perforated, Medium
Mfr # 24-5676-1
Zoro # G805667283
product price: $60.19
/ea
$60.19
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
- Brand Fabrication Enterprises
- MFR # 24-5676-1
- Zoro # G805667283
- UPC # 714905072399
- Country of Origin Belgium
- Category Splints
Description
Orfit orfilight precut rheumatoid arthritis resting splint, 1/8" mini perforated, medium orfilight products are unique lightweight splinting materials. Weighs 25 to 30% less than other materials. They are specifically designed to be lighter and more comfortable on your patient. The non-coated version sticks temporarily to itself. All attachments and outriggers can be adhered with maximum ease when using dry heat. This pre-cut rheumatoid arthritis resting orthosis is a specific design for preventive and corrective orthotic fabrication of the stereotype rheumatoid hand. Both antero-posterior and latero-lateral deformities of wrist and fingers, as well as thumb deformities, are easily realigned. dimensions: small: 2.2" to 2.75" sized hands medium: 3.13" to 3.5" sized hands large: 4" to 4.3" sized hands
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
- BRAZOS Fitness Walking Stick, Red, 55" (602-3000-1091)
- FIRST AID ONLY Bandages 16 ct (1-001)
- TRIM Nail Clippers (12979)
- EMI Splint Roll, Orng, Foam, 36in.L x 4in.W (414)
- AEROSPLINT Padded Splint 4.2Sx24 (AR1060)
- FERNO Traction Splint, Metal, Tubular Aluminum (MODEL 444)
- UNITED SCIENTIFIC Wood Splints PK500 (WSP500)
- ORFIT 18 X 24 X 0.06 In. Classic Soft 13 Percent Micro Perforated Splinting Material (24-5621-1)
- FIRST AID ONLY Padded Splint, 4 x 24, Blue/White (336007)
- JUNKIN Plastic Splint Stretcher Kit (JSA‑233)
- MEDSOURCE Splint, Orange, 36 in. L (MS-93010)
- Fabrication Enterprises Immobilizers, Splints & Supports