Shop All Splints
Fabrication Enterprises
Orfit® Orfilight® Precut Rheumatoid Arthritis Resting Splint, 1/8" Mini Perforated, Large
Mfr # 24-5677-1
Zoro # G805667214
product price: $99.75
/ea
Free Shipping & Returns
$99.75
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
- Brand Fabrication Enterprises
- MFR # 24-5677-1
- Zoro # G805667214
- Country of Origin Belgium
- Category Splints
Description
Orfit orfilight precut rheumatoid arthritis resting splint, 1/8" mini perforated, large orfilight products are unique lightweight splinting materials. Weighs 25 to 30% less than other materials. They are specifically designed to be lighter and more comfortable on your patient. The non-coated version sticks temporarily to itself. All attachments and outriggers can be adhered with maximum ease when using dry heat. This pre-cut rheumatoid arthritis resting orthosis is a specific design for preventive and corrective orthotic fabrication of the stereotype rheumatoid hand. Both antero-posterior and latero-lateral deformities of wrist and fingers, as well as thumb deformities, are easily realigned. dimensions: small: 2.2" to 2.75" sized hands medium: 3.13" to 3.5" sized hands large: 4" to 4.3" sized hands
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
- WATERJEL Burn Wrap, Sterile, Orange, Wool, 36" L (G3630C-4.69.000)
- ADVENTURE MEDICAL Adventure First Aid Series First Aid kit, Nylon, 4 Person (0120-0220)
- JOHNSON & JOHNSON Johnson, Pure Cotton Swabs, Safety Swabs, 185/pack (002948)
- EVOGEN Sanitary Napkin/Tampon Dispenser, White (EVNT3-W)
- EMI Splinter Tweezer, Silver, 4-1/2" L (2410)
- EMI Splinter Tweezer, Silver, 3-1/2" L (2400)
- INDACO SRL Indaco SRL 137R M-Brace Thumb Splint Air Right for 134 & 136 (137R)
- EMI Splinter Tweezer, Black, 4-1/2" L (980)
- FIRST AID ONLY Air Splint, Half Leg, Clear, Plastic (M5087)
- EMI Splint Roll, Orng, Foam, 36in.L x 4in.W (414)
- FIRST AID ONLY Air Splint, Foot and Ankle, Clear, Plastic (M5086)
- Fabrication Enterprises Immobilizers, Splints & Supports