Shop All Surgical Tapes
Fabrication Enterprises
Orfit® Orficast„¢ More Thermoplastic Tape, 6" Width x 9 ft. Length, Blue, 1 Roll
Mfr # 24-5612-1
Zoro # G705667185
product price: $313.99
/ea
Free Shipping & Returns
$313.99
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
- Brand Fabrication Enterprises
- MFR # 24-5612-1
- Zoro # G705667185
- Country of Origin Belgium
- Category Surgical Tapes
Description
Orfit orficast more thermoplastic tape, 6" width x 9 ft. Length, blue, 1 roll with double the thickness of the current orficast, the innovative "more" version of thermoplastic tape gives you the ability to meet a whole new range of clinical applications. It has more material per roll for more orthotic applications that will help more patients. Orficast more's increased thickness avoids the need to use two layers and provides a longer working time. In addition, orficast more in 6 cm (2-1/2"), 12 cm (4-3/4") and 15 cm (6") width all feature the same characteristics that therapists appreciate with orficast. Thermoplastic tape on a 3-metre roll. Easy to cut. Self-adhesive capacity, especially when dry heated.
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
- R&R LOTION IC Ivy Block (ICVB-8)
- LEARNLAB Flight Case Electrical Controls, 26" H (029741671416)
- HOSPECO Feminine Hygiene Receptacle, Swing Type, White (HOS2201)
- AFS Cot Restraint Strap (5711090)
- FABRICATION ENTERPRISES CanDo® Kinesiology Tape, 2" x 16.5 ft., Black, Latex-Free, 1 Roll (24-4852)
- FABRICATION ENTERPRISES Kinesio® Tex Gold FP Kinesiology Tape, 2" x 5.5 yds, Black, 6 Rolls (24-4873-6)
- FABRICATION ENTERPRISES CanDo® Kinesiology Tape, 2" x 16.5 ft., Beige, Latex-Free, 1 Roll (24-4850)
- FABRICATION ENTERPRISES Kinesio® Tex Gold FP Kinesiology Tape, 2" x 34 yds, Black, Bulk Roll (24-4883)
- FABRICATION ENTERPRISES KT® Kinesiology Tape, Uncut, 2" x 16 ft., Black, Set of 4 Rolls (25-3416-4)
- FABRICATION ENTERPRISES Kinesio® Tex Gold FP Kinesiology Tape, 2" x 34 yds, Red, Bulk Roll (24-4882)
- CO-FLEX Tape 2 in. X 5 Yards, 6PK (COFLEX2X6)
- Fabrication Enterprises Surgical Tapes