Shop All Splints
Fabrication Enterprises
Orfit® NS Soft Splinting Material, 18" x 24" x 1/16", Non Perforated
Mfr # 24-5680-1
Zoro # G605667155
product price: $102.99
/ea
Free Shipping & Returns
$102.99
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
- Brand Fabrication Enterprises
- MFR # 24-5680-1
- Zoro # G605667155
- UPC # 714905072474
- Country of Origin Belgium
- Category Splints
Description
Orfit ns soft splinting material, 18" x 24" x 1/16", non perforated orfit ns is ideal for all splint types. It is an excellent base for different attachments, if you scratch the coating, and has unlimited potential for the fabrication of very small to very large orthoses, according to the thickness you select. The unique non-stick coating eliminates accidental adhesions (on bandages for example) but allows for temporary bonding while the product is warm. Non-stick coating allows to mold directly onto bandages and cotton linings in post-surgical conditions. Extreme patient comfort.
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
- SMARTHEART Automatic Wrist Digital Blood Pressure Monitor (2-Person memory, 60 ea.) (01-541)
- DICK MEDICAL SUPPLY Hip Immobilizer, 12" W x 30" L x 6" H, Wht (53000)
- HONEYWELL Gauze Pad, Sterile, White, Gauze, Unitized (020645)
- SUNX Sunscreen, 2 oz, Bottle, 50 SPF (18-903G)
- DICK MEDICAL SUPPLY Splint, Brown, Cardboard, 12" L x 11" W (61012M)
- MEDSOURCE Splint, Orange, 36 in. L (MS-93010)
- FIRST AID ONLY Padded Splint, 4 x 24, Blue/White (336007)
- EMI Splint Roll, Orng, Foam, 36in.L x 4in.W (414)
- FERNO Traction Splint, Pediatric, Black, Aluminum (443)
- DICK MEDICAL SUPPLY Splint, Brown, Cardboard, 37" L x 16" W (61036M)
- DEALMED Sam Splint, Ea. (787240)
- Fabrication Enterprises Immobilizers, Splints & Supports