Shop All Splints
Fabrication Enterprises
Orfit® Eco Black NS Precut Intrinsic Anti-Spastic Hand Splint, 1/8" Mini Perforated, Medium
Mfr # 24-5673-1
Zoro # G205667166
product price: $72.15
/ea
$72.15
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
- Brand Fabrication Enterprises
- MFR # 24-5673-1
- Zoro # G205667166
- UPC # 714905072337
- Country of Origin Belgium
- Category Splints
Description
Orfit eco black ns precut intrinsic anti-spastic hand splint, 1/8" mini perforated, medium orfit eco black ns offers incredible ease of use. It has a non-sticky (ns) coating, unlike orfit eco, which has a powdered surface. Non-stick coating allows to mold directly onto bandages and cotton linings in post-surgical conditions. This orthosis has a radial bar for added strength on the radial side of the orthosis, ideal for patients with spasticity. dimensions: small: 2.2" to 2.75" sized hands medium: 3.13" to 3.5" sized hands large: 4" to 4.3" sized hands
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
- FIRST AID ONLY Bulk First Aid Kit Refill, Cardboard, 10 Person (90691)
- TAYLOR PRECISION PRODUCTS Digital Glass Bath Scale, Taupe with Stainless Steel Accents, 400-Lb. Capacity (5297042)
- PROHEAL Gel Wedge Wheelchair Seat Cushion 20"x16"x3"-1.5" (PH-76152G)
- OMNIMED Mobile Glove & Hand Sanitizer Stand (350351)
- FIRST AID ONLY Padded Splint, 4 x 24, Blue/White (336007)
- MEDIPOINT Splinter Remover, Steel, PK10 (76512)
- FERNO Traction Splint, Metal, Tubular Aluminum (MODEL 444)
- FIRST AID ONLY Air Splint, Foot and Ankle, Clear, Plastic (M5086)
- DICK MEDICAL SUPPLY Splint, Brown, Cardboard, 37" L x 16" W (61036M)
- FIRST AID ONLY Pac-Kit Wire Splint, 3-3/4 x 30 in. (21-003)
- EMI Colormed Splinter Forcep, 4.5" Red (708)
- Fabrication Enterprises Splints