Shop All Splints
Fabrication Enterprises
Orfit® Eco Black NS Precut Intrinsic Anti-Spastic Hand Splint, 1/8" Mini Perforated, Large
Mfr # 24-5674-1
Zoro # G105667181
product price: $91.39
/ea
Free Shipping & Returns
$91.39
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
- Brand Fabrication Enterprises
- MFR # 24-5674-1
- Zoro # G105667181
- UPC # 714905072351
- Country of Origin Belgium
- Category Splints
Description
Orfit eco black ns precut intrinsic anti-spastic hand splint, 1/8" mini perforated, large orfit eco black ns offers incredible ease of use. It has a non-sticky (ns) coating, unlike orfit eco, which has a powdered surface. Non-stick coating allows to mold directly onto bandages and cotton linings in post-surgical conditions. This orthosis has a radial bar for added strength on the radial side of the orthosis, ideal for patients with spasticity. dimensions: small: 2.2" to 2.75" sized hands medium: 3.13" to 3.5" sized hands large: 4" to 4.3" sized hands
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
- BRODA Chair Lock Tilt Cylinder Piston (CYL-LOCK-KIT-270N)
- ZEP Fresh Scent Antibacterial Hand Soap 16.9 oz (R46101)
- CORETEX PRODUCTS CoreTex Ivy X Pre-Contact Gel, Posion Oak & Ivy Solution, Fish Bowl, 50 Packets (83642)
- FIRST AID ONLY Fingertip Bandage, Woven, 1-3/4 in. W, 25/Box (G173)
- AEROSPLINT Padded Splint 4.2Sx24 (AR1060)
- FERNO Traction Splint, Metal, Tubular Aluminum (MODEL 444)
- EMI Splint Roll, Orng, Foam, 36in.L x 4in.W (414)
- DICK MEDICAL SUPPLY Splint, Brown, Cardboard, 12" L x 11" W (61012M)
- MG DEVELOPMENT MG Development HC-PERFECTCLEAN PerfectClean Hearing Aid Cleaning System (HC-PERFECTCLEAN)
- MEDIPOINT Splinter Remover, Steel, PK10 (76512)
- FIRST AID ONLY Splint, Finger, Orange/Blue, Foam, PK10 (3530)
- Fabrication Enterprises Immobilizers, Splints & Supports