Shop All Splints
Fabrication Enterprises
Orfit® Eco Black NS Precut Anti-Spastic Splint + Thumb Piece, 1/8" Non Perforated, Medium
Mfr # 24-5670-1
Zoro # G805667245
product price: $80.89
/ea
Free Shipping & Returns
$80.89
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
- Brand Fabrication Enterprises
- MFR # 24-5670-1
- Zoro # G805667245
- UPC # 714905072276
- Country of Origin Belgium
- Category Splints
Description
Orfit eco black ns precut anti-spastic splint + thumb piece, 1/8" non perforated, medium orfit eco black ns offers incredible ease of use. It has a non-sticky (ns) coating, unlike orfit eco, which has a powdered surface. Non-stick coating allows to mold directly onto bandages and cotton linings in post-surgical conditions. The purpose of this orthosis is to maintain the long flexor muscles stretched in order to inhibit the hypertonicity. dimensions: small: 2.2" to 2.75" sized hands medium: 3.13" to 3.5" sized hands large: 4" to 4.3" sized hands
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
- SMARTHEART Economy Pulse Oximeter (11-50K)
- SCIENTIFIC LABWARES Bucket Stainless Steel 16 Qt (785-115)
- FIRST VOICE Cohesive Bandage, Purple, 1" x 5 yd., PK6 (TS-3187-6P)
- FIRST AID ONLY Complete Refill/Kit, 687pcs, Class B (91361)
- INFRAREDCARE Infraredcare 82003-1 Neck Cervical Brace Support Collar-Trachea Opening - Large (82003-1)
- EMI Splint Roll, Orng, Foam, 36in.L x 4in.W (414)
- JUNKIN Plastic Splint Stretcher Kit (JSA‑233)
- HONEYWELL Splint, Roll, Foam Covered Malleable Metal (431121)
- MEDIPOINT Splinter Remover, Steel, PK10 (76512)
- DICK MEDICAL SUPPLY Splint, Brown, Cardboard, 12" L x 11" W (61012M)
- FIRST AID ONLY Air Splint, Half Leg, Clear, Plastic (M5087)
- Fabrication Enterprises Immobilizers, Splints & Supports