Shop All Splints
Fabrication Enterprises
Orfit® Eco Black NS Precut Anti-Spastic Splint + Thumb Piece, 1/8" Non Perforated, Large
Mfr # 24-5671-1
Zoro # G305667257
product price: $97.49
/ea
Free Shipping & Returns
$97.49
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
- Brand Fabrication Enterprises
- MFR # 24-5671-1
- Zoro # G305667257
- UPC # 714905072290
- Country of Origin Belgium
- Category Splints
Description
Orfit eco black ns precut anti-spastic splint + thumb piece, 1/8" non perforated, large orfit eco black ns offers incredible ease of use. It has a non-sticky (ns) coating, unlike orfit eco, which has a powdered surface. Non-stick coating allows to mold directly onto bandages and cotton linings in post-surgical conditions. The purpose of this orthosis is to maintain the long flexor muscles stretched in order to inhibit the hypertonicity. dimensions: small: 2.2" to 2.75" sized hands medium: 3.13" to 3.5" sized hands large: 4" to 4.3" sized hands
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
- CYNAMED Dental Mirror - #5, 24mm, PK12 (CYZR-0328)
- CLINTON Ocean Commotion Treatment Table (7936)
- MENNEN SPEED STICK Mennen Speed Stick Regular Deodorant 1.8 oz., PK12 (194020)
- VASELINE Hand and Body Lotion, 600mL Size, PK4 (CB040837)
- EMI Colormed Splinter Forcep, 4.5" Red (708)
- FIRST AID ONLY Air Splint, Foot and Ankle, Clear, Plastic (M5086)
- DICK MEDICAL SUPPLY Splint, Brown, Cardboard, 37" L x 16" W (61036M)
- ZORO SELECT Splint, Yellow, Foam, 4" W (7010-0404)
- AEROSPLINT Padded Splint 4.2Sx24 (AR1060)
- FERNO Traction Splint, Metal, Tubular Aluminum (MODEL 444)
- DEALMED Sam Splint, Ea. (787240)
- Fabrication Enterprises Immobilizers, Splints & Supports