Shop All Splints
Fabrication Enterprises
Orfit® Classic Soft Precut Wrist + Thumb Splint, 1/12" Micro Perforated, Small
Mfr # 24-5656-1
Zoro # G305667172
product price: $69.89
/ea
$69.89
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
- Brand Fabrication Enterprises
- MFR # 24-5656-1
- Zoro # G305667172
- UPC # 714905071996
- Country of Origin Belgium
- Category Splints
Description
Orfit classic soft precut wrist + thumb splint, 1/12" micro perforated, small orfit classic has excellent elastic and adhesive qualities. Its wide product range makes it ideal for all orthosis types. It is excellent as a base for different attachments and has unlimited potential for fabrication of very large to very small orthoses, according to the thickness you select. A traditional wrist and thumb immobilization orthosis for very acute joint and tendon inflammations. This orthosis gives full comfort thanks to its circumferential design and long lever. dimensions: small: 2.2" to 2.75" sized hands medium: 3.13" to 3.5" sized hands large: 4" to 4.3" sized hands
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
- DYNAREX Instant Cold Pack, White, 4inL x 5inW, PK24 (4511)
- DIAL Hand Soap, GRN, 7.5 oz, Fresh Floral, PK12 (33256)
- PDD Aftermarket Bed Control (8LNOBJ9-C)
- PRIME-LINE Drawer Lock Cam13/16 Brs (U9946)
- FIRST AID ONLY Splint, Finger, Orange/Blue, Foam, PK10 (3530)
- FIRST AID ONLY Pac-Kit Wire Splint, 3-3/4 x 30 in. (21-003)
- DICK MEDICAL SUPPLY Splint Assortment, Brown, 30" L x 18" W (61024M3P)
- DICK MEDICAL SUPPLY Splint, Brown, Cardboard, 12" L x 11" W (61012M)
- FIRST AID ONLY Air Splint, Foot and Ankle, Clear, Plastic (M5086)
- FERNO Vacuum Splint Assortment, Orange (AS 190)
- MIRACLE POINT Splinter Removal Kit (MPK12)
- Fabrication Enterprises Splints