Shop All Splints
Fabrication Enterprises
Orfit® Classic Soft Precut Wrist + Thumb Splint, 1/12" Micro Perforated, Large
Mfr # 24-5658-1
Zoro # G605667278
product price: $87.99
/ea
Free Shipping & Returns
$87.99
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
- Brand Fabrication Enterprises
- MFR # 24-5658-1
- Zoro # G605667278
- UPC # 714905072030
- Country of Origin Belgium
- Category Splints
Description
Orfit classic soft precut wrist + thumb splint, 1/12" micro perforated, large orfit classic has excellent elastic and adhesive qualities. Its wide product range makes it ideal for all orthosis types. It is excellent as a base for different attachments and has unlimited potential for fabrication of very large to very small orthoses, according to the thickness you select. A traditional wrist and thumb immobilization orthosis for very acute joint and tendon inflammations. This orthosis gives full comfort thanks to its circumferential design and long lever. dimensions: small: 2.2" to 2.75" sized hands medium: 3.13" to 3.5" sized hands large: 4" to 4.3" sized hands
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
- WORLD AMENITIES Bodyography Artisan Soap, 1 oz., 300PK (HA-BD-005A)
- FIRST AID ONLY First Aid Kit Refill, First Aid Burn Cream, 10 Per Box (FAE-7011)
- DYNAREX Ultrasound Gel - 0.25 liter (8.5 fl oz) Clear (1245)
- STRYKER HEARTSINE AED Package, 8" H, 2" D, 8" W, 39" Cable L (80514-000309)
- ORFIT 18 X 24 X 0.06 In. Classic Soft 13 Percent Micro Perforated Splinting Material (24-5621-1)
- FIRST AID ONLY Inflatable Air Splint, Full Arm, Plastic (M5085)
- QUALITYCARE Aluminum Finger Splint Combination Kit (QU2746839)
- ZORO SELECT Splint, Yellow, Foam, 4" W (7010-0404)
- INDACO SRL Indaco SRL 137R M-Brace Thumb Splint Air Right for 134 & 136 (137R)
- FERNO Traction Splint, Pediatric, Black, Aluminum (443)
- UNITED SCIENTIFIC Wood Splints PK500 (WSP500)
- Fabrication Enterprises Immobilizers, Splints & Supports