Shop All Splints
Fabrication Enterprises
Orfit® Classic Soft Precut Gauntlet Thumb Post Splint, 1/16" Micro Perforated, Small
Mfr # 24-5650-1
Zoro # G405667201
product price: $40.85
/ea
$40.85
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
- Brand Fabrication Enterprises
- MFR # 24-5650-1
- Zoro # G405667201
- UPC # 714905071873
- Country of Origin Belgium
- Category Splints
Description
Orfit classic soft precut gauntlet thumb post splint, 1/16" micro perforated, small orfit classic has excellent elastic and adhesive qualities. Its wide product range makes it ideal for all orthosis types. It is excellent as a base for different attachments and has unlimited potential for fabrication of very large to very small orthoses, according to the thickness you select. This orthosis gives an extremely comfortable immobilization and stabilization of the complete thumb column. It can serve for the treatment of de quervain tenosynovitis, rheumatoid arthritis, basal joint osteoarthritis, thumb sprain and pre- or post-operative thumb management. dimensions: small: 2.2" to 2.75" sized hands medium: 3.13" to 3.5" sized hands large: 4" to 4.3" sized hands
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
- DICK MEDICAL SUPPLY Strap, Black, 6 ft. L x 2-1/2" W x 3" H (11162 BK)
- ZORO SELECT Sterile Gauze, Sterile, Gauze (3JMC9)
- DYNAREX Self-Adhesive Bandage, 2 in. x 5 yd., PK36 (3188)
- WATERJEL Burn Gel, Bottle, 4 oz. (BJ4-24)
- QUALITYCARE Aluminum Finger Splint Combination Kit (QU2746839)
- FIRST AID ONLY Inflatable Air Splint, Full Arm, Plastic (M5085)
- FIRST AID ONLY Pac-Kit Wire Splint, 3-3/4 x 30 in. (21-003)
- FERNO Vacuum Splint Assortment, Orange (AS 190)
- MCKESSON Left Wrist Splint with Abducted Thumb, Medium (155-81-87315)
- EMI Splint Roll, Orng, Foam, 36in.L x 4in.W (414)
- DICK MEDICAL SUPPLY Splint, Brown, Cardboard, 37" L x 16" W (61036M)
- Fabrication Enterprises Immobilizers, Splints & Supports