Shop All Splints
Fabrication Enterprises
Orfit® Classic Soft Precut Gauntlet Thumb Post Splint, 1/16" Micro Perforated, Large
Mfr # 24-5652-1
Zoro # G505667279
product price: $36.89
/ea
$36.89
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
- Brand Fabrication Enterprises
- MFR # 24-5652-1
- Zoro # G505667279
- UPC # 714905071910
- Country of Origin Belgium
- Category Splints
Description
Orfit classic soft precut gauntlet thumb post splint, 1/16" micro perforated, large orfit classic has excellent elastic and adhesive qualities. Its wide product range makes it ideal for all orthosis types. It is excellent as a base for different attachments and has unlimited potential for fabrication of very large to very small orthoses, according to the thickness you select. This orthosis gives an extremely comfortable immobilization and stabilization of the complete thumb column. It can serve for the treatment of de quervain tenosynovitis, rheumatoid arthritis, basal joint osteoarthritis, thumb sprain and pre- or post-operative thumb management. dimensions: small: 2.2" to 2.75" sized hands medium: 3.13" to 3.5" sized hands large: 4" to 4.3" sized hands
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
- BRAZOS Walking Stick, Free Form, Hawthorn, 48" (602-3000-1135)
- PHYSICIANSCARE Pain Relief, Tablet, PK125 (90109)
- AFS Lowering Device Drape: Burgundy (5711111)
- EMI Bite Stick, 1/4", 6-1/2" L (676)
- FIRST AID ONLY Inflatable Air Splint, Full Arm, Plastic (M5085)
- FIRST AID ONLY Pac-Kit Wire Splint, 3-3/4 x 30 in. (21-003)
- INFRAREDCARE Infraredcare 82003-1 Neck Cervical Brace Support Collar-Trachea Opening - Large (82003-1)
- EMI Colormed Splinter Forcep, 4.5" Red (708)
- QUALITYCARE Aluminum Finger Splint Combination Kit (QU2746839)
- FIRST AID ONLY Air Splint, Foot and Ankle, Clear, Plastic (M5086)
- EMI Splint Roll, Orng, Foam, 36in.L x 4in.W (414)
- Fabrication Enterprises Splints