Shop All Splints
Fabrication Enterprises
Orfit Classic Soft Precut Complete Thumb Splint, 1/12" Micro Perforated, Small
Mfr # 24-5653-1
Zoro # G305667301
product price: $36.85
/ea
$36.85
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
- Brand Fabrication Enterprises
- MFR # 24-5653-1
- Zoro # G305667301
- UPC # 714905071934
- Country of Origin Belgium
- Category Splints
Description
Orfit classic soft precut complete thumb splint, 1/12" micro perforated, small orfit classic has excellent elastic and adhesive qualities. Its wide product range makes it ideal for all orthosis types. It is excellent as a base for different attachments and has unlimited potential for fabrication of very large to very small orthoses, according to the thickness you select. Intended for acute cases. The dorsal part at the level of the thumb prevents hyperextension of the distal phalanx. This part can easily be cut away when necessary. dimensions: small: 2.2" to 2.75" sized hands medium: 3.13" to 3.5" sized hands large: 4" to 4.3" sized hands
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
- AFS 10 Hole Bier Pin Plate (5711055)
- DIAL PROFESSIONAL Antibacterial Foaming Hand Sanitizer, 15.2 oz Pump Bottle (06040)
- WATERJEL Mounting Bracket for Burn Blanket (TM-10)
- FIRST AID ONLY Sharps Clean Up Kit, 8-27/64 in. L, White (90538)
- EMI Splinter Tweezer, Black, 4-1/2" L (980)
- MEDSOURCE Splint, Black, 36 in. L (MS-93001)
- DEALMED Head Immobilizer, Orange, Ea. (787223)
- DICK MEDICAL SUPPLY Splint, Brown, Cardboard, 30" L x 18" W (61024M)
- UNITED SCIENTIFIC Wood Splints PK500 (WSP500)
- ZORO SELECT Splinter Tweezer, Stainless Steel (72001)
- FIRST AID ONLY Pac-Kit Wire Splint, 3-3/4 x 30 in. (21-003)
- Fabrication Enterprises Splints